Shop All Gauze & Dressings
First Aid Only
Stretch Gauze, Sterile, White, No, Gauze
Mfr # 5-800
Zoro # G5018623
original price:
$2.79
5% off
new price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 4 yd
- Sterile/Non-Sterile Sterile
- Package Type Box
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 5-800
- Zoro # G5018623
- UPC # 738743058001
- Country of Origin Multiple
- Category Gauze & Dressings
Dimensions
Width | 4 in |
Length | 4 yd |
Package Height | 1 3/4 in |
Dressing Width | 4 in |
Package Length | 4 1/4 in |
Dressing Length | 4 yd |
Package Width | 1 3/4 in |
Description
Stretch Gauze, Dressing Length 4 yd, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 1 3/4 in, Package Width 1 3/4 in, Package Length 4 1/4 in, Compatible Manufacturer Part Number 54606, Compatible Grainger Part Number 22FX71, Standards ANSI Z308.1-2015, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Includes Fastener No Fastener
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST VOICE Wheelchair, 300lb, 18 In Seat, Silver/Black (MDS806300D)
- DEFIBTECH Adult Training Electrode Pads, 12 In. L (DDP-101TR)
- METHOD Handwash, Foaming, Pink Grapefruit, 10oz Pump Pink, PK 6 (MTH01361CT)
- DEGREE Degree Deodorant Invisible Solid Sport Sheerlilac 2.6 oz., PK12 (25180)
- FIRST AID ONLY 3 in x 3 in Gauze Pads, PK4 (3-001-001)
- FIRST AID ONLY Dressing, Sterile, White, No, Gauze, Unitized (2-014)
- FIRST AID ONLY Gauze Pad, Sterile, 2 x 2 In, PK50 (H209)
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze (2-004)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10 (3-200)
- FIRST AID ONLY Gauze Roll, Non-Sterile, White, 3 in. W (J224)
- DYNAREX Sensi Wrap, 3" x 5 yd., Tan, PK24 (3173)
- First Aid Only Gauze & Dressings