Shop All Topical Ointments, Creams, and Antiseptics
First Aid Only
Sting Relief, Packet, 4-1/4 In., PK100
Mfr # 19-100
Zoro # G5040436
original price:
$52.49
9% off
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Sting and Bite Relief
- Form - First Aid and Wound Care Swab
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Unitized Unitized
- Count - First Aid and Wound Care 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 19-100
- Zoro # G5040436
- UPC # 738743191005
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size | 0.18 oz |
Height | 4-1/4" |
Width | 2-1/2" |
Package Width | 2 1/2 in |
Package Length | 4 1/4 in |
Package Height | 4 1/4 in |
Description
Bite/Sting Relief, Product Type Bite/Sting Relief, Purpose Insect Bites, Insect Stings, Itching, Minor Burns, Scrapes, Format Swab, Unit Package Type Packets, Size 0.18 oz, Active Ingredient Lidocaine HCl, Ethyl Alcohol, Concentration Ethyl Alcohol 50 Percent, Lidocaine HCl 2 Percent, Number of Units Included 100, Unitized Unitized, Alcohol Content Contains Alcohol, Compatible Manufacturer Part Number Not Applicable, Exterior Package Type Box, Compatible Grainger Part Number Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NECESSITIES Shave Kit, Twin Blade Razor and Shave Cream, 15gm Tube, PK 288 (HA-AC-001)
- CREST HEALTHCARE Bulk Cord, White, 250 ft. L (83)
- ADVIL Sinus Congestion and Pain Relief, PK50 (BXAVSCP50BX)
- AFS Clip on Window Flag: Purple Banner ( (5711065)
- FIRST AID ONLY Burn Gel, Sachet, 3.5g, PK6 (FAE-7006)
- FIRST AID ONLY Antibiotics Ointment, PK144 (12-744)
- FIRST AID ONLY Instant Cold Compress, White, 5In. x 4In. (Z6005)
- FIRST AID ONLY Instant Cold Pack, White, 4 x 5 In, PK5 (B503-5)
- FIRST AID ONLY Burn Cream, Packet, 0.9g, PK12 (13-006)
- FIRST AID ONLY SmartCompliance Antiseptic Cleansing Wipes, PK10 (FAE-4002)
- DYNAREX Non-Toxic Instant Cold Pack, 5 x 9In, PK24 (4518)
- First Aid Only Topical Ointments, Creams, and Antiseptics