Shop All First Aid Kits
First Aid Only
Standards Upgrade Kit, 2pcs, 4x1
Mfr # 91365
Zoro # G106006354
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes ANSI A Requirements Label, Component Part Number Refill Card, Foil blanket
- First Aid Kit Application SmartCompliance ANSI 2021 Class A Conversion Kit
- Unitized Bulk
- Standards ANSI Z308.1-2021
- Case Material Cardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 91365
- Zoro # G106006354
- UPC # 92265913652
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 1 in |
Width | 4 in |
Depth | 5 in |
Housing Height | 1 in |
Housing Width | 4 in |
Housing Depth | 5 in |
Description
Standards Upgrade Kit, Product Type Standards Upgrade Kit, Application Refill, Number of People Served Not Applicable, Number of Components 2, Number of Pockets 0, Adhesive Bandages Included No Adhesive Bandages, Documentation Included ANSI A 2021 Label and Cards, Wound Dressings Included No Wound Dressings, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURAD Bandages, Silicone, Self-Adhesive, 3/4"x3", 20/BX, BG, PK20 (MIICUR5002V1)
- MEDIQUE Gauze Pad, Sterile, 12 Ply Cotton, PK25 (62073)
- STANLEY ARIAL Clearance Card, Gray, PK10 (59365)
- ZOGICS Conditioner, Citrus and Aloe, 4PK (CCA128-4)
- FIRST AID ONLY Bloodborne Pathogen Kit, Plastic Case (217-O)
- FIRST AID ONLY ANSI Class A+ Refill, 24 Unit, CPR Breather, Scissors, Tape (90638)
- FIRST AID ONLY First Aid Kit Refill, 2" X 2" Moleskin Blister Prevention, 20 Per Box (FAE-6033)
- FIRST AID ONLY Home & Jobsite Multicolored 25 Person First Aid Kit (91299)
- FIRST AID ONLY Severe Burn Treatment Kit (71-170)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 25 Person (3JLT4)
- DURHAM MFG Industrial First Aid Cabinet, 4 Shelves (535-43)
- First Aid Only First Aid Kits