Shop All First Aid Kits
First Aid Only
Standards Upgrade Kit, 12pcs, 10x2
Mfr # 91366
Zoro # G706006358
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Hand Sanitizers, ANSI A Requirements Label, Component Part Number Refill Card, Foil Blanket, Hand Sanitizer Box SmartCompliance Grid Label, Windlass Tourniquet
- First Aid Kit Application SmartCompliance ANSI 2021 Class B Conversion Kit
- Unitized Bulk
- Standards ANSI Z308.1-2021
- Case Material Cardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 91366
- Zoro # G706006358
- UPC # 92265913669
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 2 in |
Width | 10 in |
Depth | 8 in |
Housing Depth | 8 in |
Housing Height | 2 in |
Housing Width | 10 in |
Description
Standards Upgrade Kit, Product Type Standards Upgrade Kit, Application Refill, Number of People Served Not Applicable, Number of Components 12, Number of Pockets 0, Adhesive Bandages Included No Adhesive Bandages, Documentation Included ANSI B 2021 Contents Card, ANSI B 2021 Requirements Label, Conversion Guide, Replacement Label for Schematic for Hand Sanitizer, Wound Dressings Included Windlass Tourniquet, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Sanitary Napkin Bags, 4 gal., Black, PK1000 (H3417RK)
- AEROTAB Ibuprofen Tablets (ATIB100)
- FIRST AID ONLY 25 Person SmartCompliance Food Service First Aid Cabinet (1350-FAE-0103)
- DENOYER-GEPPERT Charts/Posters, Periodic Table Chart Complete Mounted (2023-10)
- FIRST AID ONLY Burn Gel, 1/8 oz Packs, PK25 (G469)
- FIRST AID ONLY ANSI 2015 Compliant Class B Type III First Aid Kit for 50 Ppl, 199 Pc (90566)
- FIRST AID ONLY ANSI Class A 10 Person First Aid Kit, 71 Pieces (90754)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 50 Person (90698)
- FIRST AID ONLY ANSI 2015 SmartCompliance Food Service First Aid Kit wo Medication 260 Pieces Metal Case (FAO746006021)
- FIRST AID ONLY ANSI 2015 SmartCompliance General Business First Aid Station Class A 94 Pieces Metal Case (FAO90578021)
- FIRST AID ONLY Bulk First Aid kit, Metal, 25 Person (90672)
- First Aid Only First Aid Kits