Shop All First Aid Kits
First Aid Only
Sports First Aid Kit for 10 People, 71 Pieces, Plastic Case
Mfr # SM-134
Zoro # G106438216
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) 0.75" x 3" Adhesive Plastic Bandages; (5) 1" x 3" Fabric Bandages; (2) Knuckle Fabric Bandages; (2) Large Fingertip Fabric Bandages; (4) Large Butterfly Wound Closures; (3) 2" x 4" Elbow and Knee Plastic Bandages; (1) 3" x 4" Non-Stick Pad with Adhesive Edges; (4) 2" x 2" Gauze Dressing Pads; (4) 4" x 4" Gauze Dressing Pads; (1) 5" x 9" Trauma Pad; (1) 2" Conforming Gauze Roll Bandage; (2) Ibuprofen Tablets; (2) Extra-Strength Non-Aspirin Tablets; (9) BZK Antiseptic Towelettes; (4) 0.03 oz Antibiotic Ointment Packs; (1) 3" x 5 yd Elastic Bandage Wrap with 2 Fasteners, Latex-Free; (1) 0.5" x 5 yd First Aid Tape; (1) 1.5" x 10 yd Porous Cloth Athletic Tape; (2) 4" x 5" Instant Cold Compress; (1) Sterile Eye Pad; (1) 2" x 2" Moleskin Square; (2) 6" Cotton-Tipped Applicators, Sterile; (2) 6" x 0.69" Finger Splint; (2) Exam Quality Vinyl Gloves; (1) 4.5" Nickel-Plated Scissors; (1) 4" Tweezers, Plastic; (1) First Aid Guide
- Case Material Plastic
- Height 8"
- Number of Shelves 71
- Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # SM-134
- Zoro # G106438216
- UPC # 92265761345
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 8" |
Width | 9" |
Depth | 2.5" |
Details
Includes | (10) 0.75" x 3" Adhesive Plastic Bandages; (5) 1" x 3" Fabric Bandages; (2) Knuckle Fabric Bandages; (2) Large Fingertip Fabric Bandages; (4) Large Butterfly Wound Closures; (3) 2" x 4" Elbow and Knee Plastic Bandages; (1) 3" x 4" Non-Stick Pad with Adhesive Edges; (4) 2" x 2" Gauze Dressing Pads; (4) 4" x 4" Gauze Dressing Pads; (1) 5" x 9" Trauma Pad; (1) 2" Conforming Gauze Roll Bandage; (2) Ibuprofen Tablets; (2) Extra-Strength Non-Aspirin Tablets; (9) BZK Antiseptic Towelettes; (4) 0.03 oz Antibiotic Ointment Packs; (1) 3" x 5 yd Elastic Bandage Wrap with 2 Fasteners, Latex-Free; (1) 0.5" x 5 yd First Aid Tape; (1) 1.5" x 10 yd Porous Cloth Athletic Tape; (2) 4" x 5" Instant Cold Compress; (1) Sterile Eye Pad; (1) 2" x 2" Moleskin Square; (2) 6" Cotton-Tipped Applicators, Sterile; (2) 6" x 0.69" Finger Splint; (2) Exam Quality Vinyl Gloves; (1) 4.5" Nickel-Plated Scissors; (1) 4" Tweezers, Plastic; (1) First Aid Guide |
Case Material | Plastic |
Number of Shelves | 71 |
Item | First Aid Kits |
Net Weight | 1.9 lbs |
Capacity | 10 Person System |
Description
This large first aid kit with separate compartments was developed specifically for sports activities. It is great for injuries related to soccer, basketball, football, lacrosse, tennis, volleyball and other sports. It contains instant cold compresses, latex-free elastic bandages, moleskin, wound care supplies, antiseptics and a variety of other supplies for first aid needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST VOICE Wheelchair, 500 lb, 24 In Seat, Silver/Navy (MDS806950)
- ZOLL CPR-D-Padz Adult Electrodes, 5-Year Shelf Life (8900080001)
- IMPACT PRODUCTS Naturelle Maxi Pads, #4 For Vending Machines, PK250 (25130973)
- AERO HEALTHCARE Modulator Refill - Cardiact Aed /Cpr Prep Kit (CA-PK2US)
- FIRST AID ONLY First Aid Kit Refill, 2" Hema-Flex Bandage Compress, 4 Per Box (FAE-5009)
- FIRST AID ONLY Eye Care Eye Care Kit, Fabric, 1 Person (3019)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 75 Person (90612)
- FIRST AID ONLY Replacement Pockets, 9 in. H, 8 Pockets (M5061)
- FIRST AID ONLY First Aid Kit Refill, First Aid Burn Cream, 10 Per Box (FAE-6201)
- FIRST AID ONLY First Aid Kit Refill, Castile Soap Wipes, 10 Per Box (FAE-4014)
- FIRST AID ONLY Bulk Trauma Responder Pack, Plastic (RC-645)
- First Aid Only First Aid Kits