Shop All Sorbents
First Aid Only
Sorbents, Blue, 12 PK
Mfr # FAOSM12CT
Zoro # G002455614
product price: $33.99
/pk 12, $2.83/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Application Cleaning
- Features Non-toxic; Lightweight; Environmentally Friendly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAOSM12CT
- Zoro # G002455614
- UPC # 714958173951
- Country of Origin China
- Category Sorbents
Details
Color | Blue |
Application | Cleaning |
Item | Sorbents |
Features | Non-toxic; Lightweight; Environmentally Friendly |
Description
Absorbent powder features a lightweight, high-performance formula to remove any liquid or semi-liquid of any source or viscosity almost instantly. Easy-to-use design leaves surfaces clean and dry with no spill residue. Single-use bag with a pre-cut top provides quick access to the contents without requiring extra tools. Nontoxic, all-natural powder allows safe use and is environmentally friendly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Liquid Clear, 4 PK (641369)
- KIPP Indexing Plunger Red D1= 3/4-16, D=12, Style D, Lockout Type w Locknut, Stainless Steel Hardened (K0338.04412AO84)
- CHURCH & DWIGHT 16OZ ORG Glo WD Cleaner (11995)
- PROTEAM Power Cord Assembly (834165)
- SPILLTECH Sorbents, 22 gal, 15 in x 18 in, Universal, Gray, Polypropylene (GP-H)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT440)
- PIG Sorbents, 2 gal, 16 3/4 in x 22 in, Universal, Blue, Polyester, Polypropylene (25821)
- PIG Sorbents, 24 gal, 8 in x 10 ft, Oil, White, Polyester (BOM400)
- SPILFYTER Sorbents, 100 PK (S2-71)
- CONDOR Sorbents, 18 gal, 15 in x 19 in, Universal, Gray, Polypropylene (35ZP89)
- SPILL MAGIC Sorbents, 8 gal, Universal, White (SM103)
- First Aid Only Sorbents