Shop All First Aid Kits
First Aid Only
Snake Bite Kit, Red, 3-1/2inHx2-1/2inW
Mfr # 3027
Zoro # G7595411
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes Venom Extractor Pump, Tourniquet, Scalpel Blade, (2) Ammonia Inhalants, (2) Adhesive Bandages, (2) Antiseptic Wipes
- Standards OSHA Compliant
- Unitized Bulk
- Case Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 3027
- Zoro # G7595411
- UPC # 738743030274
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 3 1/2 in |
Width | 2 1/2 in |
Depth | 1 1/2 in |
Housing Width | 2 in |
Housing Depth | 2 3/4 in |
Housing Height | 3 3/4 in |
Description
Snake Bite Kit, Product Type Snake Bite Kit, Application Splinter & Tick, Number of People Served 1, Number of Components 9, Number of Pockets 0, Adhesive Bandages Included (2) Bandages, Documentation Included Snake Bite Guide, Wound Dressings Included Tourniquet, Miscellaneous Kit Contents Included Poly Bag, Topical Medicinals Included (2) Ammonia Wipes, (2) BZK Wipes, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Burn Gel, 1/8 oz Packs, PK25 (G469)
- SPT SPT UC-571B Multi Speed Wand Massager; Blue (UC-571B)
- CONAIR Hairdryer, Wallmount, White, 1600 Watts (134W)
- SCENSIBLES Sanitary Napkin Disposal Bag, PK500 (LBSF500HD)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, First Aid Tape, 1/2"x5yd, PK2 (FAE-6103)
- FIRST AID ONLY FirstAidKit w/House, 184pcs, 9 3/8", WHT (91327)
- FIRST AID ONLY Burn Treatment Kit (71-070)
- FIRST AID ONLY Bulk Response First Aid Kit, Plastic (FA-504)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, 4 oz Eyewash Bottle (FAE-7016)
- FIRST AID ONLY First Aid Kit w/House, 213pcs, 15.5x5.25 (91093-021)
- FIRST AID ONLY First Aid Kit w/House, 687pcs, 16x15", WHT (91340)
- First Aid Only First Aid Kits