Shop All First Aid Kits
First Aid Only
SmartCompliance Refill Burn Dressing, 4 x 4, White
Mfr # 16-004
Zoro # G5237965
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 1
- Color White
- Features For Unitized and First Aid Stations
- Length 4"
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 16-004
- Zoro # G5237965
- UPC # 738743160049
- Country of Origin United States
- Category First Aid Kits
Dimensions
Length | 4" |
Details
Number of Shelves | 1 |
Color | White |
Features | For Unitized and First Aid Stations |
Finish | White |
Item | First Aid Kit Refills |
Net Weight | 0.16 lbs |
Description
First Aid OnlyTM SmartCompliance Refill Burn Dressing, 4 x 4, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11171-000017)
- DEALMED Elastic Bandages, With Clip Closure, 2", 10/Bx, 5/Cs, 50PK (783662)
- ZORO SELECT Burn Cream, Cream, Box, Wrapped Packets (90947)
- FIRST AID ONLY Compress, Sterile, White, No, Gauze (3-008)
- FIRST AID ONLY First Aid Kit Refill, 2"X 4" Fabric Adhesive Bandages (6), Plastic Butterfly Bandages (10) Per Bag (FAE-6105)
- FIRST AID ONLY First Aid Kit, Serves 15 People, 47 Components, Plastic Portable Case (FAO-120)
- FIRST AID ONLY ANSI-Compliant First Aid Kit (PLS1747)
- FIRST AID ONLY First Aid Kit Refill, Burn Spray, 4oz Bottle (FAE-1304)
- FIRST AID ONLY First Aid Kit w/House, 203pcs, 3.25x14.25 (746004-021)
- FIRST AID ONLY SmartCompliance Refill Burn Dressing, 4 x 4, White (FAE-7012)
- ALLPOINTS Bandages-Blue Adhesive, 1"X3" (Bx/100) (8011114)
- First Aid Only First Aid Kits