Shop All Bandages
First Aid Only
SmartCompliance Plastic Bandages, 3/4 x 3, PK25
Mfr # FAE-3004
Zoro # G801860022
original price:
$7.00
28% off
new price: $4.99
/pk 25, $0.20/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.059 lbs
- Width 0.75"
- Material Pliable Vinyl
- Length 3"
- Bandages Type Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-3004
- Zoro # G801860022
- UPC # 92265030045
- Country of Origin China
- Category Bandages
Dimensions
Width | 0.75" |
Length | 3" |
Details
Weight | 0.059 lbs |
Material | Pliable Vinyl |
Item | Bandages |
Bandages Type | Plastic |
Number of Pieces | 25 |
Description
Ideal for minor cuts, abrasions and puncture wounds. Made of pliable vinyl for easy movement of any moving body part. Ventilated to aid natural healing process.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY ANSI 2015 Compliant Class B Type III First Aid Kit for 50 Ppl, 199 Pc (90566)
- BIOFREEZE Biofreeze, Tube, 4 oz. (31114)
- BURNAID Burn Dressing, Sterile, White, PK10 (30612)
- DEALMED Tongue Depressors, 6", N/S, 500/Bx, 10/Cs, 5000PK (782021)
- FIRST AID ONLY Bandage, Plastic, 1"W, 25/Box (FAE-3002)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, 3 In L (1-014)
- FIRST AID ONLY SmartCompliance Refill Trauma Pad, 5 x 9, White, 2/Bag (FAE-6024)
- FIRST AID ONLY Fingertip Bandages, 1.88 x 2, PK40 (G126)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK16 (1-008)
- FIRST AID ONLY Gauze Pad, 3" x 3", PK10 (I-211)
- BAND-AID Band-Aid Tough Strips 5X Stronger Bandage 20 Count, PK20 (1117131)
- First Aid Only Bandages