Shop All Hot & Cold Therapy
First Aid Only
SmartCompliance Instant Cold Compress, 5 x 4
Mfr # FAE-6012
Zoro # G301859700
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Weight 0.6 lbs
- For Use With Smart Compliance First Aid System
- Depth 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-6012
- Zoro # G301859700
- UPC # 92265060127
- Country of Origin China
- Category Hot & Cold Therapy
Dimensions
Width | 5" |
Depth | 4" |
Details
Weight | 0.6 lbs |
For Use With | Smart Compliance First Aid System |
Description
Relieve annoying pains quickly, with an instant cold compress that temporarily relieves minor pain and swelling for sprains and sore joints. Packaged for individual use and to replenish first aid stations and kits. No pre-chilling required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUBIX SAFETY Standard, Non-Alarmed Compact AED Cabinet (CB2-Sn)
- CORTECH Individual Packet Deodorant, PK1000 (42808)
- COVIDIEN Sharps Container, 2 Gal., Rotor Lid, PK5 (SRR0100970)
- DEB 250 ml Paste Hand Cleaner Bottle, PK 12 (KSP250ML)
- FIRST AID ONLY Reusable Hot/Cold Pack, 4in. x 6in., 12PK (13463)
- FIRST AID ONLY Instant Cold Pack 4" X 5" (21-004-084)
- FIRST AID ONLY Hot/Cold Pack, Reusable, Large, 8.63" Long, White (FAO13462)
- FIRST AID ONLY Cold Compress, 4'x5", White (FAOFAE6012)
- FIRST AID ONLY Instant Cold Compress, 5 Compress/Pack, 4 x 5, PK5 (B503-5)
- COOL RELIEF Cool Relief CRSS-1 Soft Gel Shoulder Ice Wrap by Cool Relief -1 Removeable Insert (CRSS-1)
- HANDS ON Ice Packs, Small, 50PK (HA3548785)
- First Aid Only Therapy & Rehabilitation