Shop All Gauze & Dressings
First Aid Only
SmartCompliance First Aid Tape/Gauze, 1/2x5 yd. Tape, 2x4 yd. Gauze
Mfr # FAE-6003
Zoro # G401859730
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.04 lbs
- Width 0.5"; 2"
- For Use With First Aid Kits and Cabinets
- Length 5 yd; 4 yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-6003
- Zoro # G401859730
- UPC # 92265060035
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 0.5"; 2" |
Length | 5 yd; 4 yd |
Details
Weight | 0.04 lbs |
For Use With | First Aid Kits and Cabinets |
Description
Convenient, boxed supplies are a perfect choice for refilling first aid kits. Gauze roll is suited for cleaning and applying antiseptic. Handy first aid tape is vital in emergency situations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Welch Allyn Re-pc-aha-ban Direct-connect EKG Cables (RE-PC-AHA-BAN DIRECT-CONNECT EKG CABLES WELCH ALL)
- ZORO SELECT Sinus and Allergy, Tablet, 5mg Size, PK24 (80964)
- MCKESSON Instant Cold Pack, 6 x 9 Inch, 24PK (16-9703)
- VIVE HEALTH Upright Walker (MOB1033BLK)
- FIRST AID ONLY 3 in x 3 in Gauze Pads, PK4 (3-001-001)
- FIRST AID ONLY Stretch Gauze, Sterile, White, No, Gauze (5-004)
- FIRST AID ONLY Burn Dressing, Packet, 4 In. x 4 In. (16-004)
- FIRST AID ONLY Gauze Pad, Sterile, 2 x 2 In, PK50 (H209)
- FIRST AID ONLY Bandage, Non-Sterile, Flesh, No, Gauze, Bulk (5-906)
- FIRST AID ONLY Bandage, Flesh, No, Muslin Blend (4-002B)
- DEALMED Stretch Gauze Bandage Rolls, Non-Sterile, 6", 6/Bx, 8/Cs, 48PK (783106)
- First Aid Only Gauze & Dressings