Shop All Faceshields and Visors
First Aid Only
SmartCompliance CPR Face Shield and Breathing Barrier, Plastic
Mfr # FAE-6023
Zoro # G101859665
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With First Aid Only™ 90580, 746004, 90608, 746000, 90578, 746006, 90660, 746005, 90659, 90658
- Standards ANSI Z308.1-2015, Class A & B
- Size One Size Fits All
- Weight 0.1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-6023
- Zoro # G101859665
- UPC # 92265060233
- Country of Origin China
- Category Faceshields and Visors
Dimensions
Size | One Size Fits All |
Details
Material | Plastic |
For Use With | First Aid Only™ 90580, 746004, 90608, 746000, 90578, 746006, 90660, 746005, 90659, 90658 |
Standards | ANSI Z308.1-2015, Class A & B |
Weight | 0.1 lbs |
Description
CPR face shield featuring a one-way valve which prevents direct contact with patient's mouth, nose and face. Elastic ear bands that fit over the patient's ears to keep mask in place. Suitable for both adults and children.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoe, M, 10 1/2, Black (RB4050)
- BROTHER Label, Black/White, Labels/Roll: 1000 (DK1221)
- 3M Half Mask Respirator, Size L (6503)
- INTERSTATE SAFETY Economy Double Pull Elastic Back Support Belt with Adjustable Shoulder Straps - Medium (40150-M)
- MILWAUKEE TOOL Replacement Tinted Dual Coat Lens for BOLT Eye Visor (5 pk) (48-73-1452)
- PIP Face Shield Bracket (251-01-5271)
- SKULLERZ BY ERGODYNE Clear Face Shield Replacement for Full Brim HH (8998)
- SALISBURY Faceshield Assembly, 10.8 Cal/cm2, 10" W (AS1000FB-SPL)
- KLEIN TOOLS Face Shield, Full Brim Hard Hat, Clear (60528)
- JACKSON SAFETY Visor, F20, Face Shield, Polycarbonate, Clear, Unbound (29087)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Prpinate, 5IR, 8x16-1/2in (4178IRUV5)
- First Aid Only Eye Protection