Shop All Bandages
First Aid Only
SmartCompliance Blue Metal Detectable Bandages, Knuckle, 1 x 3, 20/Box
Mfr # FAE-3030
Zoro # G301860010
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Width 1"
- Features Knuckle
- Length 3"
- Weight 0.08 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-3030
- Zoro # G301860010
- UPC # 92265030304
- Country of Origin China
- Category Bandages
Dimensions
Width | 1" |
Length | 3" |
Details
Material | Fabric |
Features | Knuckle |
Item | Bandages |
Weight | 0.08 lbs |
Mounting | With Adhesive |
Bandages Type | Plastic |
Number of Pieces | 20 |
Description
Protect fingertips during work with these blue fingertip adhesive bandages - great for use in food processing. The metal detectable bandages are designed with specially built internal foil for quick metal detection. Bandages stay firmly in place on the fingertip, keeping any wounds clean and safe. Precisely woven for greater comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Rear Seat Guide, Removable Arm, Black (184B)
- HONEYWELL Laerdal Pocket Mask, Disposable (42820011)
- DUKE CANNON SUPPLYMPANY 10OZ Naval Sup Bar Soap (03BLUE1)
- ACME UNITED First Aid Only FAE-6003 First Aid Tape, 1/2"X 5 Yd & Conforming Gauze Bandage Roll, 2", 1/Box (FAE-6003)
- FIRST AID ONLY Metal Detectable Fingertip Bandage (1-697)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK50 (1-950)
- FIRST AID ONLY Fingertip Bandage, Woven, 1-3/4 in. W, 25/Box (G173)
- FIRST AID ONLY Adhesive Bandage, Clear, Plastic, Box (90333)
- FIRST AID ONLY Adhesive Plastic Bandages 1" x 3" 100-Count (90097-020)
- FIRST AID ONLY Elbow and Knee Bandage, Plastic, PK25 (H109)
- DYNAREX Dynarex Sensi Wrap Self Adherent Bandage Rolls, 2inW x 5 yards, Tan, 36 Pcs (3172)
- First Aid Only Bandages