Shop All Pain & Fever
First Aid Only
SmartCompliance Aspirin Refill, 2/Packet, 10 Packet/Box
Mfr # FAE-7004
Zoro # G701955859
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.06 lbs
- For Use With All SmartCompliance Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-7004
- Zoro # G701955859
- UPC # 92265070041
- Country of Origin United States
- Category Pain & Fever
Details
Weight | 0.06 lbs |
For Use With | All SmartCompliance Kits |
Description
Select aspirin for relief of minor aches and pains. Great for headaches, tooth aches and muscle aches. Also works as a fever reducer. Convenient, single-portion packets.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Red Nail And Hand Brush (W9163)
- SIMMONS Simmons 1350 Torque Arrestor, Rubber, For 1 or 1-1/4 in Drop Pipe and 4 to 8 in Well Casing (1350)
- PELICAN Lid and Divider Set for 1600 Ems Case (1605EMS)
- OASIS Sharps Container (1 Quart), 3 Per Pack (SHARP-1QX3)
- FIRST AID ONLY Over the Counter Pain Relief Medication for First Aid Cabinet, 20 Tabs (FAE-7014)
- PHYSICIANSCARE Pain Relief, Tablet, PK125 (54034)
- ALKA-SELTZER Pain Reliever, Tablet, PK72 (43224)
- THERACARE TheraCare Pain Relief Ultra Strength Menthol Patch (5 count) (24-913)
- MEDIQUE Cramp Relivers, 40 Doses (82380)
- TYLENOL Extra Strength Caplets, 500mg, 100/BX, Red, PK100 (JOJ044909)
- PHYSICIANSCARE Non-Aspirin, Tablet, 6 x 2,500mg (20-412)
- First Aid Only Pain & Fever