Shop All Needle, Syringe & Sharps Collectors
First Aid Only
Sharps Container, Single Use Tube, 6 in.
Mfr # K708301
Zoro # G4448090
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Single Use Tube
- Material Plastic
- Color White
- For Use With Sharps Disposal
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # K708301
- Zoro # G4448090
- UPC # 616784463032
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Dimensions
Height | 6 in |
Width | 1 1/2 in |
Length | 1 1/2 in |
Details
Item | Sharps Container |
Capacity | Single Use Tube |
Material | Plastic |
Color | White |
For Use With | Sharps Disposal |
Industry Type | Healthcare |
Description
Sharps Container, Single Use Tube Capacity, White, Material Plastic, Height 6 in, Length 1 1/2 in, Width 1 1/2 in, For Use With Sharps Disposal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hot/Cold Pack, White/Blue, PK12 (030104)
- SKIL-CARE Skil-Care 751036 20 in. Gel-Foam Vinyl X-Cushion; Wheelchair Occyx Cutout with LSI Cover (751036)
- PHYSICIANSCARE Personal Eye Wash Bottle, 1 oz. (7-008)
- TOTER 96 Gal. Red Hazardous Waste Trash Can with Wheels and Lid Lock (RMN96)
- FIRST AID ONLY Sharps Clean Up Kit, 8-27/64 in. L, White (90538)
- FIRST AID ONLY Sharps Container, 1-1/4 Gal., Rotor Lid (M943)
- FIRST AID ONLY Sharps Container, 1/4 Gal., Sliding Lid (M949)
- ZORO SELECT Needle Safety Device, PK100 (PLSP037139)
- COVIDIEN Sharps Container, 8 Gal., Hinged Lid, PK2 (GEWC100781)
- STERICYCLE Sharps Mailback System, 1/4 Gal., Red (1Q5V4)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 5.4 qt., Clear, PK12 (8708C)
- First Aid Only Needle, Syringe & Sharps Collectors