Shop All Scissors
First Aid Only
Scissors/Forceps Refill Set
Mfr # 17-005
Zoro # G5038625
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Silver
- Length 4 in
- Disposable Yes
- Industry Type Healthcare
- Includes (1) Scissors, (1) Metal Forceps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 17-005
- Zoro # G5038625
- UPC # 738743170055
- Country of Origin Multiple
- Category Scissors
Dimensions
Length | 4 in |
Width | 2 1/8 in |
Height | 5/8 in |
Details
Color | Red/Silver |
Item | Scissors/Forceps Refill Set |
Disposable | Yes |
Industry Type | Healthcare |
Includes | (1) Scissors, (1) Metal Forceps |
Material | Plastic |
For Use With | First Aid |
Description
Scissors/Forceps Refill Set, Color Red/Silver, Disposable Yes, Material Plastic, Height 5/8 in, Length 4 in, Width 2 1/8 in, For Use With First Aid, Includes (1) Scissors, (1) Metal Forceps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate Gold Metallic Border, PK25 (934025)
- PICA Dry Water Soluble Multi-Use Refill Leads, Red, 10PK (4031)
- ADVANTUS Panel Wall Clips, 40 Sheet Capacity, 20/BX, AST Metallic 20PK (AVT75338)
- BSC PREFERRED Industrial Steel Strapping Shears (H-41)
- FIRST AID ONLY Scissors, 4 In. L, Silver, Rounded, Metal (17-008)
- FIRST AID ONLY Scissors, 5-1/2 In. L, Silver, Pointed (21-310)
- FIRST AID ONLY Scissors, 7 In. L, Silver, Rounded (22-300)
- FIRST AID ONLY 4 1/2 in FAE-6004 Scissors (M582)
- FIRST AID ONLY Angled First Aid Kit Scissors, Rounded Tip, 4" Long, 1.5" Cut Length, Red Offset Handle (730010)
- PROTO Stainless Steel Electrician's Scissors (J318SS)
- WESTCOTT Stainless Steel Scissors, 8in L, 3.5in Cut, Black Straight Handle, PK3 (16907)
- First Aid Only Scissors