Shop All Scissors
First Aid Only
Scissors, Pointed Tip, 4.5 Long, Nickel Straight Handle
Mfr # FAE-6004
Zoro # G301860492
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4.5"
- Color Nickel
- Blade Material Nickel-Plated Steel
- Handle Material Nickel-Plated Steel
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-6004
- Zoro # G301860492
- UPC # 92265060042
- Country of Origin China
- Category Scissors
Dimensions
Overall Length | 4.5" |
Length | 4 1/2" |
Details
Color | Nickel |
Blade Material | Nickel-Plated Steel |
Handle Material | Nickel-Plated Steel |
Tip Shape | Pointed |
Item | Scissors |
Primary Application | Medical |
Handle Color | Nickel |
Left/Right Hand | For Left or Right Hand Use |
Application | Medical |
Handle Type | Straight |
Material | Nickel-Plated Steel |
Weight | 0.05 lbs |
Description
Perfect for your first-aid kit or cabinet. The unique shape and compact design of these scissors make them ideal for cutting bandages quickly and efficiently in a first aid emergency.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH COMPANY Southworth® Resume Paper, 8-1/2" x 11", 32 lb, Wove, Ivory, 100 Sheets/Pack (RD18ICF)
- ZORO SELECT ECT32 24 x 14 x 14 RSC, 24x14x14 in (60YP93)
- A&D WEIGHING Digital Compact Bench Scale 2000g/4.4 lb. Capacity (SJ-2000HS)
- SAUNDERS MFG. CO. Saunders, REDI-RITE ALUMINUM STORAGE CLIPBOARD, 1in CLIP CAP, HOLDS 8.5 X 12 SHEETS, SILVER (11017)
- FIRST AID ONLY Scissors, 5-1/2 In. L, Silver, Pointed (21-310)
- FIRST AID ONLY Scissors, 7 In. L, Silver, Rounded (22-300)
- FIRST AID ONLY Angled First Aid Kit Scissors, Rounded Tip, 4" Long, 1.5" Cut Length, Red Offset Handle (730010)
- FIRST AID ONLY 4 1/2 in FAE-6004 Scissors (M582)
- FIRST AID ONLY Scissors, 4 In. L, Silver, Rounded, Metal (17-008)
- FIRST AID ONLY Scissors/Forceps Refill Set (17-005)
- CLAUSS Multipurpose, Shears, Straight, 6-1/4 In. L (33303)
- First Aid Only Scissors