Shop All Scissors
First Aid Only
Scissors, 5-1/2 In. L, Silver, Pointed
Mfr # 21-310
Zoro # G5076723
original price:
$5.85
8% off
$5.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5 1/2 in
- Color Silver
- Blade End Style Pointed
- Blade Material Stainless steel
- Handle Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 21-310
- Zoro # G5076723
- UPC # 738743213103
- Country of Origin China
- Category Scissors
Dimensions
Overall Length | 5 1/2 in |
Length | 5-1/2" |
Width | 2" |
Details
Color | Silver |
Blade End Style | Pointed |
Blade Material | Stainless steel |
Handle Material | Stainless steel |
Item | EMT Utility Scissors |
Industry Type | Healthcare |
Disposable | No |
Description
EMT Utility Scissors, Overall Length 5 1/2 in, Color Silver, Blade End Style Pointed, Blade Material Stainless Steel, Handle Material Stainless Steel, Disposable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 5" x 5" x 3", White, 50/Bundle (M553)
- SEIKO INSTRUMENTS Self-Adhesive Address Labels, White, PK2 (SLP-2RL)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50 (PFXFM213)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (812mm ID)- 1/2" x 100ft- Black (WLFR-J-050-100)
- FIRST AID ONLY Scissors, 7 In. L, Silver, Rounded (22-300)
- FIRST AID ONLY 4 1/2 in FAE-6004 Scissors (M582)
- FIRST AID ONLY Scissors/Forceps Refill Set (17-005)
- FIRST AID ONLY Angled First Aid Kit Scissors, Rounded Tip, 4" Long, 1.5" Cut Length, Red Offset Handle (730010)
- FIRST AID ONLY Scissors, 4 In. L, Silver, Rounded, Metal (17-008)
- FISKARS Shears, 12-1/2" Overall Length (710160-1002)
- BETA Electrician's scissors with graduated milling profiles (011280095)
- First Aid Only Scissors