Shop All Scissors
First Aid Only
Scissors, 4 In. L, Silver, Rounded, Metal
Mfr # 17-008
Zoro # G5038634
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Color Red
- Blade End Style Rounded
- Blade Material Steel
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 17-008
- Zoro # G5038634
- UPC # 738743170086
- Country of Origin China
- Category Scissors
Dimensions
Overall Length | 4 in |
Length | 4" |
Width | 2-1/4" |
Details
Color | Red |
Blade End Style | Rounded |
Blade Material | Steel |
Handle Material | Plastic |
Item | Medical Scissors |
Industry Type | Healthcare |
Disposable | Yes |
Description
Medical Scissors, Overall Length 4 in, Color Red, Blade End Style Rounded, Blade Material Steel, Handle Material Plastic, Disposable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TST/IMPRESO Continuous Feed Computer Paper, 1-Part, 18 lb Bond Weight, 11 x 14.88, White/Green Bar, 3,100 Seets (7810010)
- BRADY Letter Label, B, 1-1/2in.Hx7/8in.W (1530-B)
- CARSON DELLOSA Traditional Handwriting - Beginning Cursive Resource Book, Grade 2-5 (0886)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 18" x 12", Kraft, 10/Bundle (493U79)
- FIRST AID ONLY Scissors, 5-1/2 In. L, Silver, Pointed (21-310)
- FIRST AID ONLY Scissors/Forceps Refill Set (17-005)
- FIRST AID ONLY 4 1/2 in FAE-6004 Scissors (M582)
- FIRST AID ONLY Angled First Aid Kit Scissors, Rounded Tip, 4" Long, 1.5" Cut Length, Red Offset Handle (730010)
- FIRST AID ONLY Scissors, 7 In. L, Silver, Rounded (22-300)
- VIM PRODUCTS Heavy Duty Stainless Steel Work Shears / Scissors (WS115)
- CLAUSS Fabric/Thread, Fabric Shears, Left Hand (10770)
- First Aid Only Scissors