Shop All EMT Supplies
First Aid Only
Scissors, 4 In. L, Red/Silver, Angled, Metal
Mfr # M5056
Zoro # G3610957
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Blade End Style Angled
- Length 4"
- Disposable Yes
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # M5056
- Zoro # G3610957
- UPC # 092265505697
- Country of Origin China
- Category EMT Supplies
Dimensions
Length | 4" |
Overall Length | 4" |
Details
Item | Medical Scissors |
Color | Red |
Blade End Style | Angled |
Disposable | Yes |
Handle Material | Plastic |
Industry Type | Healthcare |
Blade Material | Steel |
Description
Medical Scissors, Color Red, Blade End Style Angled, Blade Material Steel, Handle Material Plastic, Disposable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit w/House, 263pcs, 14x9", WHT (91351)
- OMNIMED Acrylic Refrigerator Lock Box with Combo Lock (4.25"H X 12"W X 6"D) (183005)
- BRAZOS Walking Stick, Hickory, Texas Safari, 58" (602-3000-1143)
- ZORO SELECT Bulk First Aid kit, Plastic, 1 Person (54583)
- FIRST AID ONLY Forceps w/ Magnifier, Silver, 3-3/4 In L (17-200)
- FIRST AID ONLY Bleeding Control Kit, 10pcs, 8x9", Red (91137)
- FIRST AID ONLY Bleeding Control Kit, 13pcs, 5.5x7.5", Red (91135)
- FIRST AID ONLY Bleeding Control Kit, 14pcs, 5.5x7.5", Red (91136)
- FIRST AID ONLY Tongue Depressor, Sterile, 5-1/2In, PK100 (336005)
- FIRST AID ONLY Bleeding Control Kit, 16pcs, 5x3.5", Red (91138)
- MEDSOURCE IV Pole-2 Hook, Plastic Base (MS-47110)
- First Aid Only EMT Supplies