Shop All Diagnostic and Monitoring Instruments and Supplies
First Aid Only
Ring Cutter, 2 In, Stainless Steel
Mfr # M5118
Zoro # G2731023
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes Blade
- Color Silver
- For Use With First Aid
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # M5118
- Zoro # G2731023
- UPC # 92265511896
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 2 in |
Width | 2 in |
Length | 6 1/2 in |
Details
Item | Ring Cutter |
Material | Stainless Steel |
Includes | Blade |
Color | Silver |
For Use With | First Aid |
Disposable | No |
Industry Type | Healthcare |
Description
Ring Cutter, Color Silver, Disposable No, Material Stainless Steel, Height 2 in, Length 6 1/2 in, Width 2 in, For Use With First Aid, Includes Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNSHIELD Burn Face Dressing, Sterile, White (3070)
- MAXITHINS w/ Wings, Ultra Thin, 100PK (MT-200)
- A2Z SCILAB 6 Pcs Oral Hygiene Kit Stainless Steel Dental Tools (A2Z-ZR-SS6)
- CORETEX PRODUCTS CoreTex Ivy X Pre-Contact Gel, Posion Oak & Ivy Solution, Wallmount Pack, 50 Packets (83662)
- FIRST AID ONLY Triangular Sling Bandage, PK10 (AN5071-10)
- FIRST AID ONLY Eye Magnet, Silver, SS, Width: 3/10 in (17-100)
- FIRST AID ONLY Fabric Bandage3/4X3Bx100 (H-119)
- FIRST AID ONLY Spill Clean-Up Powder, 2 oz. (21-028)
- MERET PRODUCTS ID Panel, Hook-and-Loop Closure, 2" H, Red (M5101HP-B)
- EATON Eaton 606012 Br Series 1-Pole Duplex Breaker Two X 20A (606012)
- PLUGIT Breadboard large (PL289302)
- First Aid Only Diagnostic and Monitoring Instruments and Supplies