Shop All First Aid Kits
First Aid Only
Replacement Pockets, Kit, PVC Case
Mfr # M5062
Zoro # G2538019
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (12) Pockets
- First Aid Kit Type Kit
- Case Material PVC
- Number of Shelves 1
- Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # M5062
- Zoro # G2538019
- UPC # 92265506298
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 15 in |
Width | 13 1/8 in |
Depth | 1/8 in |
Overall Height | 15 in |
Overall Depth | 1/8 in |
Overall Width | 13 1/8 in |
Pocket Depth | 3/4 in |
Details
Includes | (12) Pockets |
First Aid Kit Type | Kit |
Case Material | PVC |
Number of Shelves | 1 |
Material | Plastic |
Color | Blue |
For Use With | 54766, 90575-GR, 54554 |
Item | Replacement Pockets |
Number of Pockets | 12 |
Compatible Manufacturer Part Number | 54554, 54766, 90575-GR |
Description
Replacement Pockets, Overall Height 15 in, Overall Width 13 1/8 in, Pocket Depth 3/4 in, Number of Pockets 12, Color Blue, Material Plastic, Compatible Grainger Part Number 39N789, 45NG96, 45NJ73, 488G85, Compatible Manufacturer Part Number 54554, 54766, 90575-GR, Overall Depth 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNO Folding Stretcher, 350 lb., 81 In., Orange (0101083 ORANGE)
- DMI Arm Sling, Hook and Loop, Adult (633-6021-0301)
- BARBASOL Rotary Rechargeable Razor (CBR11002BLK)
- MOTRIN Motrin Pain Relief, Tablet, 200mg (13367)
- FIRST AID ONLY First Aid Kit w/House, 348pcs, 14.75x10.5 (91337)
- FIRST AID ONLY Unitized First Aid kit, Metal, 10 Person (240-AN)
- FIRST AID ONLY ANSI 2015 Compliant Class B Type III First Aid Kit for 50 Ppl, 199 Pc (90566)
- FIRST AID ONLY First Aid Kit Refill, Fabric Fingertip Bandages, 20 Per Box (FAE-6101)
- FIRST AID ONLY First Aid Kit, Soft Sided Fabric, 195 Pieces (FAO90167)
- FIRST AID ONLY Eye Care Eye Care Kit, Fabric, 1 Person (3019)
- MEDIQUE First Aid Cabinet, White, Steel, 2 shelf (756ANSI)
- First Aid Only First Aid Kits