Shop All First Aid Kits
First Aid Only
Replacement Pockets, 9 in. H, 8 Pockets
Mfr # M5061
Zoro # G3430887
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (8) Pockets
- Case Material PVC
- Number of Shelves 1
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # M5061
- Zoro # G3430887
- UPC # 92265506199
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 9 in |
Width | 15 in |
Depth | 1/8 in |
Overall Depth | 1/8 in |
Overall Width | 15 in |
Overall Height | 9 in |
Pocket Depth | 3/4 in |
Details
First Aid Kit Type | Kit |
Includes | (8) Pockets |
Case Material | PVC |
Number of Shelves | 1 |
Color | Blue |
Item | Replacement Pockets |
For Use With | 54533, 54765, 90573-GR |
Number of Pockets | 8 |
Compatible Manufacturer Part Number | 54533, 54765, 90573-GR |
Description
Replacement Pockets, Overall Height 9 in, Overall Width 15 in, Pocket Depth 3/4 in, Number of Pockets 8, Color Blue, Compatible Grainger Part Number 39N795, 45NG95, 45NJ72, 488G84, Compatible Manufacturer Part Number 54533, 54765, 90573-GR, Overall Depth 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit, Metal, 25 Person (54763)
- PERFORMANCE TOOL Black Nail And Hand Brush (W3300)
- Q-TIPS Cotton Tip Swab, Double Tip, 3In., PK144 (CB070006)
- AFS 10 Hole Bier Pin Plate (5711055)
- FIRST AID ONLY First Aid Kit Refill, 2" X 5yd Elastic Wrap Bandage, 1 Per Box (FAE-3009)
- FIRST AID ONLY First Aid Kit Refill, 1 1/2"X 1 1/2" Patch Plastic Bandages, 10 Per Box (FAE-3000)
- FIRST AID ONLY ANSI 2015 SmartCompliance Food Service First Aid Kit wo Medication 260 Pieces Metal Case (FAO746006021)
- FIRST AID ONLY Refill, Gzpd, 3X3, 2Pd10PKbx, PK20 (I211)
- FIRST AID ONLY All-Purpose First Aid Kit, 34 Pieces, 3 3/4 x 4 3/4 x 1/2, Blue/White (FAO-112)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 50 Person (90698)
- FIRST AID ONLY ANSI 2015 Class B+ Type I & II Industrial First Aid Kit/75 Ppl, 446 Pc (90573)
- First Aid Only First Aid Kits