Shop All First Aid Kits
First Aid Only
Replacement Pockets, 25 in. H, 22 Pockets
Mfr # M5068
Zoro # G1909157
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (22) Pockets
- Case Material PVC
- Height 25 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # M5068
- Zoro # G1909157
- UPC # 92265506892
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 25 in |
Width | 18 in |
Depth | 1/8 in |
Overall Width | 18 in |
Overall Depth | 1/8 in |
Overall Height | 25 in |
Pocket Depth | 3/4 in |
Details
First Aid Kit Type | Kit |
Includes | (22) Pockets |
Case Material | PVC |
Number of Shelves | 1 |
Color | Blue |
For Use With | 54768, 90577-GR, 54606 |
Item | Replacement Pockets |
Number of Pockets | 22 |
Compatible Manufacturer Part Number | 54606, 54768, 90577-GR |
Description
Replacement Pockets, Overall Height 25 in, Overall Width 18 in, Pocket Depth 3/4 in, Number of Pockets 22, Color Blue, Compatible Grainger Part Number 22FX71, 45NJ61, 45NJ75, 488G86, Compatible Manufacturer Part Number 54606, 54768, 90577-GR, Overall Depth 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKAL Elastic Wrap 4" For Strains And Sprains (65501)
- WATERLOO HEALTHCARE Waterloo Non-Locking Sharps Container Mounting Bracket (SB-2)
- IMPACT PRODUCTS Naturelle Tampons, Regular, PK200 (25176598)
- SAFETY 1ST OutSmart White Plastic Lever Handle Lock (HS289)
- FIRST AID ONLY Refill, Pad, Trauma, Sc, 5X9 (FAE6024)
- FIRST AID ONLY Bulk First Aid Kit, Plastic, 10 Person (9300-10P)
- FIRST AID ONLY Bulk First Aid kit, Metal, 50 Person (226-U/FAO)
- FIRST AID ONLY First Aid Kit Refill, Orange, 19 pcs. (21-760)
- FIRST AID ONLY First Aid Kit, 138 Pc, Fabric, Blue (FAO428)
- FIRST AID ONLY Bulk First Aid Cabinet, Metal, 100 Person (90574)
- MOBILEAID AED Backpack, Kit, Nylon Case, Red (31480)
- First Aid Only First Aid Kits