Shop All First Aid Kits
First Aid Only
Replacement Pockets, 22 in. H, 20 Pockets
Mfr # M5063
Zoro # G1909166
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (20) Pockets
- Case Material PVC
- Height 22 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # M5063
- Zoro # G1909166
- UPC # 92265506397
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 22 in |
Width | 14 5/8 in |
Depth | 1/8 in |
Overall Depth | 1/8 in |
Overall Height | 22 in |
Overall Width | 14 5/8 in |
Pocket Depth | 3/4 in |
Details
First Aid Kit Type | Kit |
Includes | (20) Pockets |
Case Material | PVC |
Number of Shelves | 1 |
Waterproof | No |
Color | Blue |
Industry Type | Healthcare |
Item | Replacement Pockets |
For Use With | 90576-GR, 90767, 54574 |
Mount Type | Adhesive Back |
Number of Pockets | 20 |
Compatible Manufacturer Part Number | 54574, 90576-GR, 90767 |
Description
Replacement Pockets, Overall Height 22 in, Overall Width 14 5/8 in, Pocket Depth 3/4 in, Number of Pockets 20, Color Blue, Compatible Grainger Part Number 39N821, 45NJ60, Compatible Manufacturer Part Number 54574, 90576-GR, 90767, Overall Depth 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hot/Cold Pack, White/Blue, PK12 (030104)
- TARPARMOR Lower Bracket for Trukbrush (S/BRAKLOWADHSET)
- MEDLINE Cloth Adhesive Bandages, 3/4"X3", PK100 (NON25650)
- UMP UMP Bed Sentry Deluxe Monitor (114475)
- FIRST AID ONLY Complete Refill/Kit, 94pcs, Class A (91359)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 25 Person (3JLT4)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 150 Person (6175R)
- FIRST AID ONLY ANSI Class A+ Refill, 24 Unit, CPR Breather, Scissors, Tape (90638)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Antibiotic Ointment, 0.9g, PK20 (FAE-7040)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Glucose Slimpaks, 0.55 oz Paks, 2PK (90551)
- READY AMERICA Emergency Site Safety Bag, Kit, Fabric Case, 50 Person (70030)
- First Aid Only First Aid Kits