Shop All First Aid Kits
First Aid Only
Refill f/SmartCompliance Busns Cabinet, Cotton-Tipped Apps, 3"L, PK100
Mfr # 25-400
Zoro # G5237423
product price: $2.19
/pk 100, $0.02/ea
Sold in multiples of 3 for $6.57
$6.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood/Cotton
- Number of Shelves 100
- Features For SmartCompliance System
- For Use With SmartCompliance First Aid Cabinets
- Net Weight 0.07 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 25-400
- Zoro # G5237423
- UPC # 616784430119
- Country of Origin China
- Category First Aid Kits
Details
Material | Wood/Cotton |
Number of Shelves | 100 |
Features | For SmartCompliance System |
For Use With | SmartCompliance First Aid Cabinets |
Net Weight | 0.07 lbs |
Item | First Aid Kit Refills |
Description
First Aid OnlyTM Refill f/SmartCompliance Business Cabinet, Cotton-Tipped Applicators,3"L,100/Bg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLCARE Geriatric 10 ft Single Call Cord (ET-7134-10)
- WATERJEL Fire Blanket, 75" W 96" L, Tan, Orange Case (G9672C-4.69.000)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (11061 BK)
- GOLD BOND Ultimate Men's Everyday Lotion (136735)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Rubber Tourniquet, 1 x 18 (FAE-7022)
- FIRST AID ONLY First Aid Kit w/House, 951pcs, 5.75x22.5 (90830-021)
- FIRST AID ONLY Bulk First Aid Kit, Fabric, 25 Person (FAO-432/LAB07)
- FIRST AID ONLY First Aid Large Carry Kits, ANSI A, 260-Pcs, WEBE (FAO90698)
- FIRST AID ONLY First Aid Kit w/House, 668pcs, 5.75x22.5 (90829-021)
- FIRST AID ONLY Bulk Trauma Responder Pack, Plastic (RC-645)
- FIRST AID ONLY Bite and Sting Pads, White, 50/Box (G326)
- First Aid Only First Aid Kits