Shop All First Aid Kits
First Aid Only
Refill for SmartCompliance General Business Cabinet, Trauma Dressing
Mfr # 2-014
Zoro # G903475339
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nitrile (Glove)
- Number of Shelves 1
- Features For SmartCompliance System
- For Use With First Aid Onlyâ„¢ 90732, 90829, 90832, 90833
- Length 3.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 2-014
- Zoro # G903475339
- UPC # 738743020145
- Country of Origin China
- Category First Aid Kits
Dimensions
Length | 3.75" |
Details
Material | Nitrile (Glove) |
Number of Shelves | 1 |
Features | For SmartCompliance System |
For Use With | First Aid Onlyâ„¢ 90732, 90829, 90832, 90833 |
Net Weight | 0.14 lbs |
Item | First Aid Kit Refills |
Description
Convenient refills contain individual items for restocking first aid kits. For general use around office or home.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit w/House, 344pcs, 15.75x16.5 (91377)
- MEDSOURCE IV Dressing, Clear/White, 4 in, L, PK50 (MS-11124BX)
- ANACOM MEDTEK BED CONTROL, 6 FUNCTION, 6 PIN MOD. CONNECTOR (R5915-087)
- NORTHSHORE DynaDry Supreme Liners, White, Large, 9x19, 28PK NOW 10x21, Pack/20 (1416)
- FIRST AID ONLY SmartCompliance Eyewash Set with Eyepads and Adhesive Tape, 4 Pieces (FAE-6022)
- FIRST AID ONLY First Aid Kit w/House, 203pcs, 3.25x14.25 (746004-021)
- FIRST AID ONLY First Aid Kit Refill, 1" X 3" Adhesive Fabric Bandages, 25 Per Box (FAE-3001)
- FIRST AID ONLY First Aid Kit w/House, 687pcs, 16x15", WHT (91340)
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 50 Person (700001)
- FIRST AID ONLY Bulk First Aid Cabinet, Plastic, 50 Person (1300-FAE-0103)
- ERB SAFETY First Aid Kit, Bulk, Class A, Type I, II and III, Plastic Case (28888)
- First Aid Only First Aid Kits