Shop All First Aid Kits
First Aid Only
Refill for SmartCompliance General Business Cabinet, Rubber Tourniquet, 1 x 18
Mfr # FAE-7022
Zoro # G806569074
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Material Rubber
- Number of Shelves 1
- Material Rubber
- Features For SmartCompliance System
- Net Weight 0.03 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-7022
- Zoro # G806569074
- UPC # 92265702225
- Country of Origin China
- Category First Aid Kits
Details
Case Material | Rubber |
Number of Shelves | 1 |
Material | Rubber |
Features | For SmartCompliance System |
Net Weight | 0.03 lbs |
For Use With | SmartCompliance XL and XXL First Aid Cabinets |
Item | First Aid Kit Refills |
Description
Convenient refills contain individual items for restocking first aid kits. For general use around office or home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Casket Display Cart (11015)
- SWITCH STICKS Walking Stick Seat, Single, 2in, Storm, Wood (502-2002-5108)
- LIFE+GEAR 116PC First Aid Soft Pack PDQ (41-3806)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000091)
- FIRST AID ONLY FirstAidKit w/House, 181pcs, 11x7.75", WHT (91350)
- FIRST AID ONLY First Aid Kit Refill, Eyewash, 1 Oz. Bottle, 1 Per Box (FAE-6011)
- FIRST AID ONLY First Aid First Aid kit, Plastic, 25 Person (5217)
- FIRST AID ONLY Bilingual First Aid Kit (239-AN)
- FIRST AID ONLY First Aid Kit Refill, Nitrile Exam Gloves, 4 Pairs Per Box (FAE-6102)
- FIRST AID ONLY Bloodborne Pathogen Bodily Fluid Kit (91296)
- FIRST AID ONLY First Aid Kit Refill, 5"X9" Trauma Pad, 2 Per Bag (FAE-6024)
- First Aid Only First Aid Kits