Shop All First Aid Kits
First Aid Only
Refill for SmartCompliance General Business Cabinet, Nitrile Exam Gloves, PK4, 4PK
Mfr # FAE-6102
Zoro # G506569039
original price:
$17.34
18% off
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Material Nitrile
- Number of Shelves 8
- Material Nitrile
- Features For SmartCompliance System
- Net Weight 0.04 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # FAE-6102
- Zoro # G506569039
- Country of Origin United States
- Category First Aid Kits
Details
Case Material | Nitrile |
Number of Shelves | 8 |
Material | Nitrile |
Features | For SmartCompliance System |
Item | First Aid Kit Refills |
Net Weight | 0.04 lbs |
For Use With | SmartCompliance First Aid Cabinets |
Description
Convenient refills contain individual items for restocking first aid kits. For general use around office or home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWITCH STICKS Walking Stick, Single, 8in, Huntington, Wood (502-2001-5105)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Burn Cream, 0.9g Packets, PK20 (FAE-7030)
- COLGATE Colgate Adult Extra Clean Flex-Tip Firm Manual Toothbrush, PK72 (155677)
- FIRST AID ONLY First Aid Kit w/House, 131pcs, 10x7", WHT (91335)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 10 Person (291-U/FAO)
- FIRST AID ONLY First Aid Kit, Serves 15 People, 47 Components, Plastic Portable Case (FAO-120)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Knuckle Fabric Bandages, PK20 (FAE-6200)
- FIRST AID ONLY First Aid Kit, Plastic, 25 Pieces (RC-612)
- FIRST AID ONLY Personal 13-Piece First Aid Kit with Plastic Case, PK6 (90101)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 25 Person (FAO-422)
- ACME UNITED First Aid Only 90755 10 Person First Aid Kit, ANSI A, Metal Case (90755)
- First Aid Only First Aid Kits