Shop All First Aid Kits
First Aid Only
Refill for SmartCompliance Gen Business Cabinet, Triangular Bandages, 40 x 40 x 56, PK2, 2PK
Mfr # FAE-5100
Zoro # G006569072
original price:
$6.19
6% off
new price: $5.79
/pk 2, $2.90/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- First Aid Kit ANSI Standards ANSI; OSHA
- Number of Shelves 2
- Features For SmartCompliance System
- For Use With First Aid Only™ 90732, 90829, 90830, 90831, 90832, 90833, 90834
- Net Weight 0.14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-5100
- Zoro # G006569072
- Country of Origin China
- Category First Aid Kits
Details
First Aid Kit ANSI Standards | ANSI; OSHA |
Number of Shelves | 2 |
Features | For SmartCompliance System |
For Use With | First Aid Only™ 90732, 90829, 90830, 90831, 90832, 90833, 90834 |
Item | First Aid Kit Refills |
Net Weight | 0.14 lbs |
Description
Convenient refills contain individual items for restocking first aid kits. For general use around office or home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH AMERICAN RESCUE S-Rolled Gauze (30-0003)
- FIRST AID ONLY First Aid Kit Refill, Fingertip Blue Metal Detectable Bandages, 20 Per Box (FAE-3041)
- MAXTEC Test Lung, Up to 600mL, 230g (R500P19)
- FIRST AID ONLY ANSI Class A Bulk First Aid Kit, 210 Pieces, Plastic Case (91064)
- FIRST AID ONLY QuickTreat Dispenser Plastic First Aid Kit, 370 pieces (91407)
- FIRST AID ONLY Eye Wash Station, 32 oz. Bottle (91101)
- FIRST AID ONLY SmartCompliance General Business Cabinet Refill, Antiseptic Spray 4 oz (13-080)
- FIRST AID ONLY Bulk First Aid Kit, Nylon, 5 Person (FAO-420)
- FIRST AID ONLY First Aid Station, For 75 People, 311 Pieces, 9-3/4"x10-3/4"x3" (FAO60003)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 10 Person (FAO-122/LAB)
- ZORO SELECT Bulk First Aid Cabinet, Metal, 150 Person (54574)
- First Aid Only First Aid Kits