Shop All First Aid Kits
First Aid Only
Refill for SmartCompliance Cabinet, Knuckle Fabric Bandages, PK20
Mfr # FAE-6200
Zoro # G401955883
product price: $5.89
/pk 20, $0.29/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit ANSI Standards ANSI; OSHA
- Standards ANSI; OSHA
- Number of Shelves 20
- Material Fabric
- Features For SmartCompliance System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-6200
- Zoro # G401955883
- UPC # 92265620000
- Country of Origin China
- Category First Aid Kits
Details
First Aid Kit ANSI Standards | ANSI; OSHA |
Standards | ANSI; OSHA |
Number of Shelves | 20 |
Material | Fabric |
Features | For SmartCompliance System |
For Use With | First Aid Only™ 90732, 90829, 90830, 90831, 90832, 90833, 90834 |
Item | First Aid Kit Refills |
Net Weight | 0.06 lbs |
Description
Convenient refills contain individual items for restocking first aid kits. For general use around office or home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Wall Mount Bracket, Steel, Silver (SLWB10018X)
- HUNTER AMENITIES Vanity Kit, Boxed, PK500 (X-AKIT0003)
- MEDIQUE Pepto-Bismol, Chewable Tablet, 262mg, PK48 (47367)
- HONEYWELL Sanitizer, Foil Pack, 0.9g, PK25 (Z049074)
- FIRST AID ONLY Refill, Sc 1/2"X5Yd Fa Tp, Ga (FAE6003)
- FIRST AID ONLY First Aid Kit Refill, Castile Soap Wipes, 10 Per Box (FAE-4004)
- FIRST AID ONLY First Aid Kit, Bloodborne Pathogen (216-O/LAB)
- FIRST AID ONLY First Aid First Aid kit, Plastic, 25 Person (5217)
- FIRST AID ONLY Bulk First Aid kit, Metal, 50 Person (226-U/FAO)
- FIRST AID ONLY First Aid Kit, Serves 25 People, 107 Components, OSHA Compliant, Metal Case (224-U/FAO)
- LIFESECURE Group Emergency Survival Kit, Nylon Case (10850)
- First Aid Only First Aid Kits