Shop All First Aid Kits
First Aid Only
Refill for SmartCompliance Cabinet, First Aid Tape, 1/2"x5yd, PK2
Mfr # FAE-6103
Zoro # G201955854
product price: $4.39
/pk 2, $2.20/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 2
- Features For SmartCompliance System
- For Use With SmartCompliance First Aid Cabinets
- Net Weight 0.06 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-6103
- Zoro # G201955854
- UPC # 92265610322
- Country of Origin China
- Category First Aid Kits
Details
Number of Shelves | 2 |
Features | For SmartCompliance System |
For Use With | SmartCompliance First Aid Cabinets |
Net Weight | 0.06 lbs |
Item | First Aid Kit Refills |
Description
Convenient refills contain individual items for restocking first aid kits. For general use around office or home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAD & SHOULDERS 2-In-1 Classic Clean Shampoo/Conditioner 8.45 fl. oz., PK6 (90161)
- STERICYCLE RMW MB System w/Spill Kit, 1 Gal (1GWMSK)
- ILC Replacement for Cardiac Science Powerheart G3 Plus 9390a Adult AED Pads (POWERHEART G3 PLUS 9390A ADULT AED PADS CARDIAC)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 12x12", 4mL, Clear, PK500 (Z4.1212)
- FIRST AID ONLY Bloodstopper Bloodstopper Dressing Kit, Fabric, 1 Person (7160)
- FIRST AID ONLY FirstAidKit w/House, 261pcs, 4x14.25", WHT (90660-021)
- FIRST AID ONLY First Aid Kit, 25 Person, 112 Pieces (25001)
- FIRST AID ONLY First Aid Kit Veh 94Pc (221-U)
- FIRST AID ONLY First Aid Kit w/House, 670pcs, 16x15", WHT (91339)
- FIRST AID ONLY First Aid Kit Refill, Nitrile Gloves, 2 Pairs Per Box, 4PK (FAE-6018)
- ZORO SELECT Unitized First Aid kit, Plastic, 20 Person (54569)
- First Aid Only First Aid Kits