Shop All First Aid Kits
First Aid Only
Refill for SmartCompliance Cabinet, Fabric Bandages, 1 x 3, PK40
Mfr # FAE-3101
Zoro # G301956027
product price: $5.89
/pk 40, $0.15/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fabric
- Number of Shelves 40
- Features For SmartCompliance System
- Net Weight 0.05 lbs
- For Use With First Aid Only™ 90732, 90829, 90830, 90831, 90832, 90833, 90834
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-3101
- Zoro # G301956027
- UPC # 92265310109
- Country of Origin United States
- Category First Aid Kits
Details
Material | Fabric |
Number of Shelves | 40 |
Features | For SmartCompliance System |
Net Weight | 0.05 lbs |
Item | First Aid Kit Refills |
For Use With | First Aid Only™ 90732, 90829, 90830, 90831, 90832, 90833, 90834 |
Description
Convenient refills contain individual items for restocking first aid kits. For general use around office or home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED Impact Resistant Wall Mounted Suture Rack (Single Tier) (304100)
- MEDIQUE Blood Clotting Spray, Can, 3 oz. (22617)
- EMI EMS Shear, 7-1/4 In. L, Black (1095 BLACK)
- ZORO SELECT Cold Spray, Can, 4.000 oz. (9999-3121)
- FIRST AID ONLY First Aid Kit Refill, 2" X 2" Moleskin Blister Prevention, 10 Per Box (FAE-6013)
- FIRST AID ONLY First Aid Kit Refill, Fingertip Foam Blue Metal Detectable Bandages, 20 Per Box (FAE-3140)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 75 Person (90612)
- FIRST AID ONLY First Aid Kit Refill, Antiseptic Spray, 4oz Bottle (FAE-1308)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 100 Person (6135R)
- FIRST AID ONLY First Aid Kit Refill, 1/2" X 5 Yd First Aid Tape, 2 Per Box (FAE-6103)
- FIRST AID ONLY FirstAidKit w/House, 181pcs, 11x7.75", WHT (91350)
- First Aid Only First Aid Kits