Shop All First Aid Kits
First Aid Only
Refill for SmartCompliance Cabinet, Antibiotic Ointment, 0.9g, PK20
Mfr # FAE-7040
Zoro # G501955981
product price: $5.69
/pk 20, $0.28/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 20
- Features For SmartCompliance System
- For Use With SmartCompliance First Aid Cabinets
- Net Weight 0.08 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-7040
- Zoro # G501955981
- UPC # 92265070409
- Country of Origin United States
- Category First Aid Kits
Details
Number of Shelves | 20 |
Features | For SmartCompliance System |
For Use With | SmartCompliance First Aid Cabinets |
Item | First Aid Kit Refills |
Net Weight | 0.08 lbs |
Description
Convenient refills contain individual items for restocking first aid kits. For general use around office or home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Advanced Hand Sanitizer Gel, 4oz Bottle, PK24 (9651-24)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Knee Brace Black M Breathable Neoprene Knee Brace; Black - Medium (Knee Brace Black M)
- QUANTUM STORAGE SYSTEMS 10" Double Rod, Gray (WS-DR10C)
- MEDIQUE Biohazard Spill Kit, Absorbs 33 oz. , White (48306)
- FIRST AID ONLY First Aid Kit Refill, First Aid Burn Cream, 10 Per Box (FAE-7011)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 50 Person (90599)
- FIRST AID ONLY ANSI 2015 Compliant First Aid Kit Refill, Class A, 25 Ppl, 89 Pieces (90583)
- FIRST AID ONLY Bulk First Aid Kit Refill, Paperboard, 1 Person (FAE-6022)
- FIRST AID ONLY First Aid First Aid kit, Metal, 25 Person (5216)
- FIRST AID ONLY First Aid Kit w/House, 210pcs, 14x9", WHT (91347)
- STEELMASTER Medical Security Cabinet, Steel, White (201905706)
- First Aid Only First Aid Kits