Shop All First Aid Kits
First Aid Only
QuickTreat Dispenser Plastic First Aid Kit, 370 pieces
Mfr # 91407
Zoro # G907052529
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.9
- Width 10.5
- Length 11.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 91407
- Zoro # G907052529
- UPC # 92265914079
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 2.9 |
Width | 10.5 |
Length | 11.75 |
Description
The clear front kit dispenses bandages and BZK with simple pull and go technology, reducing the frequency of opening the kit The pull and go technology allows you to grab two of the most frequently needed items by sliding them out from the clear front cover 370 multipurpose, essential first aid supplies for treating cuts, scrapes swelling and burns Tiltable shelf compartments to keep supplies organized and easy to access in an emergency Ergonomic handle for comfortable carrying and wall mounting holes for storage
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESEMME Hair Spray, Extra Hold, 2 oz. Bottle, PK24 (DVO CB644318)
- NECTAR Shampoo, 4PK (HA-NECSC-031)
- MEDIQUE Self-Adherent Wrap, 5 yd., 2 In W (60901)
- FIRST AID ONLY Eye Pads, Includes 10 Eye Pads/20 Strips (7-200)
- FIRST AID ONLY First Aid Kit w/House, 94pcs, 9x8", WHT (91326)
- FIRST AID ONLY Refill for SmartCompliance General Cabinet, Non-Aspirin Tablets, 20 Tablets (FAE-7008)
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 75 Person (711036)
- FIRST AID ONLY First Aid Kit Refill, 1" X 3" Adhesive Plastic Bandages, 40 Per Box (FAE-3100)
- FIRST AID ONLY Standards Upgrade Kit, 12pcs, 10x2 (91366)
- FIRST AID ONLY First Aid Kit Refill, 3/4"X3" Adhesive Plastic Bandages, 25 Per Box (FAE-3004)
- FIRST VOICE Unitized Emergency Medical Kit, Pelican (M3101)
- First Aid Only First Aid Kits