Shop All Topical Ointments, Creams, and Antiseptics
First Aid Only
PVP Wipes, Packet, 2-1/8 In., PK10
Mfr # 12-015
Zoro # G5017582
product price: $4.25
/pk 10, $0.43/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Antiseptics
- Form - First Aid and Wound Care Wipes
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Unitized Unitized
- Count - First Aid and Wound Care 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 12-015
- Zoro # G5017582
- UPC # 738743120159
- Country of Origin Multiple
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size | 2-1/8 in |
Width | 5/8" |
Height | 4" |
Package Length | 4 1/8 in |
Package Width | 3/4 in |
Package Height | 2 3/8 in |
Description
Topical Antiseptic Wipes, Format Wipes, Active Ingredient Povidone Iodine, Concentration 10 Percent, Unitized Unitized, Size 2-1/8 in, Unit Package Type Packet, Number of Units Included 10, Compatible Manufacturer Part Number 242-AN, 243-AN, 260-U/FAO, 90600, 90601, 90701, Purpose Antiseptics, Alcohol Content Alcohol Free, Exterior Package Type Box, Product Type Topical Antiseptic, Standards ANSI Z308.1-2015, Compatible Grainger Part Number 40JH60, 48ZE22, 48ZE49, 6XND8, 6XND9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON & JOHNSON RED CROSS First Aid Kit, 12 Pieces, Plastic Case (8295)
- COLGATE Colgate Optic White High Impact White Icy Fresh Mint 8 fl. oz., PK6 (167110)
- NORTHSHORE Premium Premium Super-Absorbent Undepads, Blue, Large, 23x36"150PK (5025)
- INVACARE Wheelchair Seatbelt With Push Button Buckle (TAG511110)
- FIRST AID ONLY Burn Aid Gel, 3.5g, PK25 (G469)
- FIRST AID ONLY Instant Cold Compress, White, 5In. x 4In. (Z6005)
- FIRST AID ONLY SmartCompliance Alcohol Cleansing Pads, PK20 (FAE-4001)
- FIRST AID ONLY PVP Wipes, Packet, 4-1/4 In., PK100 (12-150)
- FIRST AID ONLY Antibiotics Ointment, PK144 (12-744)
- FIRST AID ONLY First Aid Burn Refill Packs, PK60 (AN-404)
- STING KILL Sting Kill Swabs 5Ct (5000)
- First Aid Only Topical Ointments, Creams, and Antiseptics