Shop All Topical Ointments, Creams, and Antiseptics
First Aid Only
PVP Swabs, Packet, 2-1/8 In., PK10
Mfr # 10-004
Zoro # G5040445
product price: $5.75
/pk 10, $0.58/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Antiseptics
- Form - First Aid and Wound Care Swab
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Unitized Unitized
- Count - First Aid and Wound Care 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 10-004
- Zoro # G5040445
- UPC # 738743100045
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Height | 4" |
Width | 5/8" |
Description
Topical Antiseptic Swab, Format Swab, Active Ingredient Ethyl Alcohol, Povidone Iodine, Concentration Ethyl Alcohol: 50 Percent, Iodine: 10 Percent, Unitized Unitized, Size Not Applicable, Unit Package Type Packet, Number of Units Included 10, Compatible Manufacturer Part Number Not Applicable, Purpose Antiseptics, Alcohol Content Contains Alcohol, Exterior Package Type Box, Product Type Topical Antiseptic, Standards ANSI Z308.1-2015, Compatible Grainger Part Number Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit w/House, 457pcs, 14.75x10.5 (91338)
- A2Z SCILAB Dental Tartar Remover Tooth Plaque Scraper Remover #6 (A2Z-ZR206)
- PROACTIVE 9 Inch Desk Length Wheelchair Padded Armrests Black (Pair) PR (PP-RAPD)
- MEDI-FIRST Bulk Chemical Burn Kit, Plastic (89612)
- FIRST AID ONLY Antibiotic Ointment, Packet, 0.9g, PK10 (A4003)
- FIRST AID ONLY Hydrogen Peroxide Pump Spray, Bottle, 4 oz (M5124)
- FIRST AID ONLY Rubbing Alcohol, Antiseptics, Spray Bottle (M5123)
- FIRST AID ONLY Antiseptic, Bottle, 4 oz. (13-080)
- FIRST AID ONLY Antiseptic, 4-3/4in x 7-3/4in, PK100 (J308)
- FIRST AID ONLY Instant Cold Pack, White, 6 in. L x 9 in. (M564-E)
- WATERJEL Burn Gel, Box, 1/8 oz., PK25 (600U-1)
- First Aid Only Topical Ointments, Creams, and Antiseptics