Shop All Hand and Finger Guards
First Aid Only
Powder Free Finger Cots, White, L, PK50
Mfr # 21-027
Zoro # G5137352
product price: $7.99
/pk 50, $0.16/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Color Blue
- Size L
- Length 2 3/4 in
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 21-027
- Zoro # G5137352
- UPC # 738743210270
- Country of Origin Multiple
- Category Hand and Finger Guards
Dimensions
Size | L |
Length | 2 3/4 in |
Details
Item | Powder Free Finger Cots |
Material | Nitrile |
Color | Blue |
Thickness | 3 mil |
Standards | ASTM D3772 and Mil-P-82646A, USDA and FDA Regulations, 21 CFR |
Application | Antistatic, For Handling Delicate Component |
Description
Powder Free Finger Cots, Color Blue, Length 2 3/4 in, Size L, Thickness 3 mil, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- CONDOR Security Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, 453P81 (453P81)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter O 1 pc, 6PK (840826)
- SUNDSTROM SAFETY PAPR Kit with Hood, Covers Neck/Shoulders (H06-0921)
- FIRST AID ONLY Powder Free Finger Cots, White, PK24 (90377)
- MAGID 1079 Leather Finger Guards, L, 50PK (1079-L)
- CONDOR Static Dissipative Finger Cots, S, Pk720 (30D252)
- FUTURO Energizing Support Glove, L/XL, PK12 (09187ENR)
- BERTECH General Purpose Latex Finger Cots, Powder-Free, 4 Mil Thick, Medium, White (Pack of 1,440) (FC-G-M)
- KAREWEAR Finger Guards, Grain Leather, L, PK10 (TX 7008 PK L)
- OCCUNOMIX Ring Scratch Guard, Nylon/Spandex, PK12 (560)
- First Aid Only Gloves & Hand Protection