Shop All CPR Management
First Aid Only
Pocket CPR Mask, Universal, Clamshell
Mfr # 363705
Zoro # G4816752
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes One-Way Valve, Non-Latex Gloves, Instruction Guide, Clamshell Case
- Kit Type Unitized
- Size Universal
- Number of Components 4
- People Served 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 363705
- Zoro # G4816752
- UPC # 738743007085
- Country of Origin United States
- Category CPR Management
Dimensions
Size | Universal |
Height | 5 1/2 in |
Width | 4 1/2 in |
Length | 1 13/16 in |
Details
Item | CPR Mask |
Includes | One-Way Valve, Non-Latex Gloves, Instruction Guide, Clamshell Case |
Kit Type | Unitized |
Number of Components | 4 |
People Served | 1 |
Case Type | Clamshell |
Disposable | Yes |
Case Material | Plastic |
Case Color | White |
Industry Type | Healthcare |
Description
CPR Mask, Size Universal, Kit Type Unitized, Number of Components 4, 1 People Served, Case Type Clamshell, Case Material Plastic, Case Color White, Disposable Yes, Height 5 1/2 in, Length 1 13/16 in, Width 4 1/2 in, Includes One-Way Valve, Non-Latex Gloves, Instruction Guide, Clamshell Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTER 96 Gal. Red Hazardous Waste Trash Can with Wheels and Lid Lock (RMN96)
- CONAIR FLAT IRON CERAMIC 1"" (CS710R)
- GROHE Universal Snap Couplng 2.2 gpm Starlight (12365000)
- NECESSITIES Lil Drug Store Health and Beauty Travel Sewing Kit (20206)
- FIRST AID ONLY Pocket CPR Mask, Universal, Pouch (363015)
- FIRST AID ONLY CPR Mask, 6 Components, 4-1/4 in. L (M573-AMBU)
- FIRST AID ONLY CPR Faceshield, Universal, Box (21-011)
- FIRST AID ONLY CPR Faceshield with Oneway Valve, 2 in. L (M5092)
- FIRST AID ONLY CPR Faceshield, Universal, Box (21-008)
- FIRST AID ONLY CPR Kit, 4 Components, 6 in. L (205-CPR/FAO)
- AERO HEALTHCARE Aeroshield Cpr Face Shield Disposable 1/Bag (AFS001US)
- First Aid Only CPR Management