Shop All Bandages
First Aid Only
Plastic Adhesive Bandages, 3 x 0.75, PK100
Mfr # G155
Zoro # G501839830
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Weight 0.16 lbs
- Length 3"
- Width 0.75"
- Bandages Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # G155
- Zoro # G501839830
- UPC # 92265071550
- Country of Origin China
- Category Bandages
Dimensions
Length | 3" |
Width | 0.75" |
Details
Material | Plastic |
Weight | 0.16 lbs |
Item | Bandages |
Bandages Type | Standard |
Mounting | With Adhesive |
Number of Pieces | 100 |
Description
Wound dressing adhesive plastic bandages. Pliable vinyl is ventilated to aid healing. Stand alone packaging for larger size first aid kits and cabinets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERLOO HEALTHCARE Waterloo Extra-Large Wire Basket (WSB-1)
- PROPAC Cert Mini Kit (K3922)
- BAND-AID Band Aid Flexible Fabric Comfortable One Size Bandages 30 Count, PK24 (1004431)
- 3M LITTMANN Snap Tight Soft-Sealing Eartips, Grey, Large and Small (3M40002)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK50, Length: 3 in (1-850)
- FIRST AID ONLY SmartCompliance Plastic Bandage, 3/8" x 1 1/2", PK80 (1-080)
- FIRST AID ONLY Gauze Pad, 3" x 3", PK10 (I-211)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK50 (1-950)
- FIRST AID ONLY Gauze Roll, 3" x 12 ft. L (FAE-5006)
- FIRST AID ONLY Adhesive Bandage, Fabric, 1 in. W, 50/Box (G121)
- CURAD Bandages, adhesive, butterfly closure, waterproof, 288PK (CUR47442RB)
- First Aid Only Bandages