Shop All Bandages
First Aid Only
Plastic Adhesive Bandages, 1x3", PK160
Mfr # AN-146
Zoro # G7198996
product price: $17.29
/pk 160, $0.11/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Length 3"
- Material Plastic
- Number of Pieces 160
- Bandages Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # AN-146
- Zoro # G7198996
- UPC # 092265001465
- Country of Origin Multiple
- Category Bandages
Dimensions
Width | 1" |
Length | 3" |
Details
Item | Bandages |
Material | Plastic |
Number of Pieces | 160 |
Bandages Type | Standard |
Description
Package Quantity 160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERICYCLE Sharps Mailback System, 2 Gal., Screw Lid (2G1V4)
- PRIME-LINE Drawer Lock Cam13/16 Brs (U9946)
- DAP Dynaflex Ultra, 10.1 oz, Lt Gray (7079818219)
- HOSPECO Plastic Applicator Tampons, 12 boxes (811218)
- FIRST AID ONLY Metal Detectable Adhesive Bandages, Foam, Blue, 1 x 3, PK25, 25PK (FAE-3110)
- FIRST AID ONLY Bandage, Beige, Fabric, PK100 (G122)
- FIRST AID ONLY Fingertip Bandage, Fabric, 1-3/4x2In, PK100 (G127)
- FIRST AID ONLY SmartCompliance Plastic Bandage, 3/8" x 1 1/2", PK80 (1-080)
- FIRST AID ONLY Assorted Bandage Box Kit, Clear (90095)
- FIRST AID ONLY Butterfly Close, Plastic, 3/8x1-3/4In, PK100 (G135)
- FIRST AID ONLY SmartCompliance Refill Trauma Pad, 5 x 9, White, 2/Bag (FAE-6024)
- First Aid Only Bandages