Shop All Topical Ointments, Creams, and Antiseptics
First Aid Only
Petroleum Jelly, Tub, 15 oz.
Mfr # M4054
Zoro # G1483413
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Dry, Chapped Skin
- Form - First Aid and Wound Care Gel
- Package Type - First Aid and Wound Care Tub
- Unitized Bulk
- Size - First Aid and Wound Care 15 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # M4054
- Zoro # G1483413
- UPC # 35363150062
- Country of Origin India
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 15 oz |
Size | 15 oz |
Details
Item | Petroleum Jelly |
Application - First Aid and Wound Care | Dry, Chapped Skin |
Item - First Aid and Wound Care | Lubricating Jelly |
Form - First Aid and Wound Care | Gel |
Package Type - First Aid and Wound Care | Tub |
Unitized | Bulk |
Count - First Aid and Wound Care | 1 |
Formula | White Petrolatum |
Industry Type | Healthcare |
Package Type | Tub |
Application | Barrier Creams and Lotions |
Product Type | Petroleum Jelly |
Unit Package Type | Packet |
Format | Gel |
Exterior Package Type | Jar |
Number of Units Included | 1 |
Purpose | Skin Protection |
Active Ingredient | White Petrolatum |
Description
Petroleum Jelly, Active Ingredient White Petrolatum, Format Gel, Size 15 oz, Unit Package Type Packet, Formula Features Not Applicable, Unitized Bulk, Compatible Manufacturer Part Number Not Applicable, Purpose Skin Protection, Exterior Package Type Jar, Number of Units Included 1, Product Type Petroleum Jelly, Compatible Grainger Part Number Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit, Nylon, 20 Person (59030)
- FIRST AID ONLY 24 Unit ANSI Class A+ Refill, Burn Cream, PK25 (G343)
- Q-TIPS Cotton Swabs, PK1080 (22127)
- FLEMING SUPPLY Automatic Wrist Blood Pressure Monitor Digital LCD Display Screen, Fast BP and Pulse Readings (960667MIQ)
- FIRST AID ONLY Hydrocortisone Cream, 12/BX, White, PK12 (FAO18012)
- FIRST AID ONLY Triple Antibiotic, Packet, 0.5g, PK12 (12-001)
- FIRST AID ONLY Sunscreen Towelette, 0.25 oz., PK4 (18-030)
- FIRST AID ONLY Burn Cream, Packet, 0.9g, PK12 (13-006)
- FIRST AID ONLY Burn Cream, Packet, 0.9g, PK60 (13-600)
- FIRST AID ONLY First Aid Burn Refill Packs, PK60 (AN-404)
- MR. CRAPPIE T-H Marine U2C1-FW Mr. Crappie Freshwater Treatment - 1 oz. Packet (U2C1-FW)
- First Aid Only Topical Ointments, Creams, and Antiseptics