Shop All First Aid Kits
First Aid Only
Personal Protection Kit, Plastic
Mfr # 213-F
Zoro # G3190101
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (3) Antiseptic Towelettes, (1) Disposable Gown with Full Sleeves, (1) Disposable Bonnet, (2) Disposable Shoe Covers, (1) Eye Shield With Ear Loop Mask, (1) 24 x 24 in Biohazard Bag, (1) 8 x 12 in Clear Plastic Bag, (1) Twist Tie, (2) Pair of Exam Quality Gloves, (1) CPR Pack: (1) CPR One-Way Valve Face Shield, (2) Exam Quality Gloves and (3) Antiseptic Towelettes
- Standards Osha
- Case Material Plastic
- First Aid Kit Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 213-F
- Zoro # G3190101
- UPC # 92265213998
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 9 in |
Width | 2 3/4 in |
Depth | 8 3/8 in |
Size | Universal |
Details
First Aid Kit Type | Kit |
Includes | (3) Antiseptic Towelettes, (1) Disposable Gown with Full Sleeves, (1) Disposable Bonnet, (2) Disposable Shoe Covers, (1) Eye Shield With Ear Loop Mask, (1) 24 x 24 in Biohazard Bag, (1) 8 x 12 in Clear Plastic Bag, (1) Twist Tie, (2) Pair of Exam Quality Gloves, (1) CPR Pack: (1) CPR One-Way Valve Face Shield, (2) Exam Quality Gloves and (3) Antiseptic Towelettes |
Standards | Osha |
Case Material | Plastic |
First Aid Kit Mounting Type | Wall Mount |
Material | Plastic |
Glow-in-the-Dark | No |
Header | First Aid |
Language | English |
Waterproof | No |
Legend Style | Text and Symbol |
Subject Matter | Bloodborne Pathogens |
Color | White |
Features | Plastic Case Comes With a Carrying Handle and is Wall Mountable. Our Personal Protection Kit Contains the Items Needed to Safeguard Persons Attending to the Injured, Ill or a Bbp Spill, Kit Includes a Cpr One-Way Valve Face Shield. Contents Meet OSHA Compliance |
People Served | 1 |
Number of Components | 14 |
Industry Type | Healthcare |
Item | Personal Protection Kit |
Description
Personal Protection Kit, Size Universal, People Served 1, Number of Components 14, Case Material Plastic, Waterproof No, Height 9 in, Width 2 3/4 in, Depth 8 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS CARVER WHITE 16 OZ AEROSOL (SEM25083)
- ALLPOINTS Burn Gel Treatment (Bx/6) (8011151)
- CURAD Bandages, Assorted, PK200 (CUR0800RB)
- WATERLOO HEALTHCARE Waterloo 3" Anesthesia Divider Tray System (DIVTRAY-ANES)
- FIRST AID ONLY Complete Refill/Kit, 94pcs, Class A (90613-021)
- FIRST AID ONLY First Aid ANSI Aplus Kit Refill, 50-Person, Blue/White (FAO90617)
- FIRST AID ONLY SmartCompliance Eyewash Set with Eyepads and Adhesive Tape, 4 Pieces (FAE-6022)
- FIRST AID ONLY Replacement Pockets, 22 in. H, 20 Pockets (M5063)
- FIRST AID ONLY Fifty Person ANSI A+ First Aid Kit Refill, 183 Pieces (90617)
- FIRST AID ONLY First Aid Only FAO-134 First Aid Kit With Plastic Case - 199 Pieces (FAO-134)
- FIRST AID ONLY First Aid ANSI Bplus Refill Kit, 675-Pcs, White/Blue (FAO90623)
- First Aid Only First Aid Kits