Shop All Eyewash and Shower Parts and Accessories
First Aid Only
Personal Eye Wash Bottle, 1 oz., PK12
Mfr # H703
Zoro # G1662109
product price: $48.99
/pk 12, $4.08/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bottle Size 1 oz
- Industry Type Healthcare
- Includes (12) 1 oz Eyewash Bottles
- Features Easy Flow Nozzle Helps Fluid Flush Affected Area, Tamper-Resistant
- Activation Style with Tamper-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # H703
- Zoro # G1662109
- UPC # 92265087032
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Bottle Size | 1 oz |
Housing Sz (H x W x D) | 4 1/2 in x 3 1/2 in x 4 1/4 in |
Housing Height | 4 1/2 in |
Housing Width | 3 1/2 in |
Housing Depth | 4 1/4 in |
Details
Item | Single Use Eyewash Bottle |
Industry Type | Healthcare |
Includes | (12) 1 oz Eyewash Bottles |
Features | Easy Flow Nozzle Helps Fluid Flush Affected Area, Tamper-Resistant |
Activation Style | with Tamper-Resistant |
Brands | FIRST AID ONLY |
Number of Bottles Included | 12 |
Housing Included | Yes |
Housing Cap. | 1 oz Bottles |
Activation Type | with Tamper-Resistant |
Compatible with Brand | FIRST AID ONLY |
Housing Capacity | 1 oz Bottles |
Description
Single Use Eyewash Bottle, Bottle Size 1 oz, Features Easy Flow Nozzle Helps Fluid Flush Affected Area, Tamper-Resistant, Housing Depth 4 1/4 in, Housing Height 4 1/2 in, Housing Width 3 1/2 in, Includes (12) 1 oz Eyewash Bottles, Number of Bottles Included 12, Housing Included Yes, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 600 ft. x 1" Pink Flagging Tape (77-063)
- WERNER 6 ft.L Positioning and Restraint Lanyard (C111206)
- AVERY Badge, Name, Eco, 8Up, Wh 80PK (AVE48395)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, 13200 Volts, Landscape (OS-DS-D-710-L-1006)
- FIRST AID ONLY Eye Cup, Sterile, Clear, Plastic (7-111)
- FIRST AID ONLY Eye Cup, Plastic, White (M795)
- FIRST AID ONLY Eyewash Additive Concentrate (90496)
- FIRST AID ONLY Eyewash, 1 oz Bottle (FAE-6011)
- FIRST AID ONLY Eyewash, 1 oz. (FAE6011)
- FIRST AID ONLY ANSI Class A+ Refill, 24 Unit, Eyewash, 1 oz (7-008-001)
- BRADLEY Eye/Face Wash Flip Cover Kit (S45-2676)
- First Aid Only Eyewash Stations and Shower Equipment