Shop All First Aid Kits
First Aid Only
Personal 13-Piece First Aid Kit with Plastic Case, PK6
Mfr # 90101
Zoro # G4109004
product price: $24.25
/pk 6, $4.04/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (6) 13-piece kits
- Material Various
- Color White
- Recommended Grade Grade 6+
- Recommended Age 12+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 90101
- Zoro # G4109004
- UPC # 194629108725
- Country of Origin China
- Category First Aid Kits
Details
Includes | (6) 13-piece kits |
Material | Various |
Color | White |
Recommended Grade | Grade 6+ |
Recommended Age | 12+ Years |
Description
Mini First Aid Kit to Go. Each 13-piece pocket kit includes bandages and wipes to take care of minor cuts and scrapes. Perfect for travel and fits in purse, gym bag, glove compartment, golf bag or desk drawer. Sold as a pack of 6 complete kits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUTURO Precision Fit Elbow Support, Adjustable, PK12 (01038EN)
- FIRST AID ONLY First Aid Kit Refill, 3" Conforming Gauze Roll, 1 Per Box (FAE-5006)
- CREST HEALTHCARE HD2 Bed Control, For Smith and Davis (BCZ600)
- HEAD & SHOULDERS 2-In-1 Classic Clean Shampoo/Conditioner 8.45 fl. oz., PK6 (90161)
- FIRST AID ONLY First Aid Kit Refill, First Aid Burn Cream, 10 Per Box (FAE-7011)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, TripleCut Tape, 2" x 5 yd Roll (FAE-9089)
- FIRST AID ONLY Bulk First Aid Cabinet, Metal, 75 Person (90572)
- FIRST AID ONLY Complete Refill/Kit, 687pcs, Class B (91361)
- FIRST AID ONLY First Aid Kit Veh 94Pc (221-U)
- FIRST AID ONLY First Aid Kit Refill, Castile Soap Wipes, 10 Per Box (FAE-4014)
- FIRST AID ONLY Bulk First Aid Kit, Plastic, 25 Person (220-O)
- First Aid Only First Aid Kits