Shop All Bandages
First Aid Only
Patch Bandage, Heavy Woven, PK50
Mfr # G159
Zoro # G7091474
Sold in multiples of 3 for $13.35
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Latex Content Latex Free
- Includes (50) 7/8 x 1-1/2 in Adhesive Bandages
- Package Type Box
- Length 1 1/2 in
- Bandage Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # G159
- Zoro # G7091474
- UPC # 92265071598
- Country of Origin China
- Category Bandages
Dimensions
Length | 1 1/2 in |
Width | 7/8 in |
Details
Latex Content | Latex Free |
Includes | (50) 7/8 x 1-1/2 in Adhesive Bandages |
Package Type | Box |
Item - Adhesive Bandages | Strip Bandages |
Bandage Material | Fabric |
Bandage Color | Beige |
Bandages Included | 50 |
Water Resistant/Waterproof | None |
Metal Detectable | No |
Item | Adhesive Bandages |
Description
Adhesive Bandages, Bandage Material Fabric, Metal Detectable No, Latex Content Latex Free, Package Type Box, Bandage Color Beige, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Black Nail And Hand Brush (W3300)
- NORTHSHORE Economy Disposable Underpads, Blue, Large, 22x35, Case, 150 Count Best Value (1707)
- COLGATE Colgate Enamel Health Sparkling Fresh Mint Mouthwash 16.9 fl. oz., PK6 (167158)
- FIRST AID ONLY Unitized First Aid Kit, Plastic, 25 Person (253-U/FAO)
- FIRST AID ONLY Knuckle/Fingertip Bandages, Beige, PK10 (FAE3020)
- FIRST AID ONLY Patch Bandage, Woven, 11/16"W, 10/Box (A177)
- FIRST AID ONLY Heavy Woven Adhesive Bandages, Fingertip, 1.75 x 3, PK25, 25PK (G163)
- FIRST AID ONLY Elbow and Knee Bandage, Plastic, PK25 (H109)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK50, Length: 3 in (1-850)
- FIRST AID ONLY Adhesive Bandage, Woven, 1 in. W, 50/Box (G167)
- MEDLINE INDUSTRIES, INC Adhesive Bandages, Finger Tip, 2-1/8"L x 1-1/2"W, 100BX, Woven (MIINON25513)
- First Aid Only Bandages