Shop All First Aid Kits
First Aid Only
Outdoor Softsided First Aid Kit for 10 People, 205 Pieces, Fabric Case
Mfr # FAO-440
Zoro # G906569547
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (50) 0.75" x 3" Adhesive Plastic Bandages; (25) 0.75" x 3" Fabric Bandages; (10) 1" x 3" Fabric Bandages; (4) Knuckle Fabric Bandages; (4) Fingertip Fabric Bandages; (2) 2" x 4" Elbow and Knee Plastic Bandages; (10) 0.38" x 1.5" Junior Plastic Bandages; (3) Butterfly Wound Closures; (1) 5" x 9" Trauma Pad; (10) 2" x 2" Gauze Dressing Pads; (4) 3" x 3" Gauze Dressing Pads; (2) 4" x 4" Gauze Dressing Pads; (1) 2" Conforming Gauze Roll Bandage; (4) Aspirin Tablets; (4) Ibuprofen Tablets; (4) Extra-Strength Non-Aspirin Tablets; (12) Alcohol Cleansing Pads; (12) BZK Antiseptic Towelettes; (3) Antibiotic Ointment Packs; (3) First Aid Cream Packs; (3) Insect Sting Relief Pads; (3) Castile Soap Towelettes; (2) 0.5" x 5 yd First Aid Tape Roll; (1) 4" x 5" Instant Cold Compress; (1) 3.5 gm Burn Relief Pack; (1) Sterile Eye Pad; (1) Sunscreen Pack; (2) Lip Ointment Packs; (4) 2" x 2" Moleskin Squares; (1) 6" x 0.69" Finger Splint; (10) 3" Cotton-Tipped Applicators; (2) Safety Pins; (2) Exam Quality Vinyl Gloves; (1) 4.5" Nickel-Plated Scissors; (1) 3" Tweezers; (1) First Aid Guide
- Case Material Fabric
- Height 11"
- Number of Shelves 205
- Width 9.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAO-440
- Zoro # G906569547
- UPC # 92265324403
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 11" |
Width | 9.25" |
Depth | 2" |
Details
Includes | (50) 0.75" x 3" Adhesive Plastic Bandages; (25) 0.75" x 3" Fabric Bandages; (10) 1" x 3" Fabric Bandages; (4) Knuckle Fabric Bandages; (4) Fingertip Fabric Bandages; (2) 2" x 4" Elbow and Knee Plastic Bandages; (10) 0.38" x 1.5" Junior Plastic Bandages; (3) Butterfly Wound Closures; (1) 5" x 9" Trauma Pad; (10) 2" x 2" Gauze Dressing Pads; (4) 3" x 3" Gauze Dressing Pads; (2) 4" x 4" Gauze Dressing Pads; (1) 2" Conforming Gauze Roll Bandage; (4) Aspirin Tablets; (4) Ibuprofen Tablets; (4) Extra-Strength Non-Aspirin Tablets; (12) Alcohol Cleansing Pads; (12) BZK Antiseptic Towelettes; (3) Antibiotic Ointment Packs; (3) First Aid Cream Packs; (3) Insect Sting Relief Pads; (3) Castile Soap Towelettes; (2) 0.5" x 5 yd First Aid Tape Roll; (1) 4" x 5" Instant Cold Compress; (1) 3.5 gm Burn Relief Pack; (1) Sterile Eye Pad; (1) Sunscreen Pack; (2) Lip Ointment Packs; (4) 2" x 2" Moleskin Squares; (1) 6" x 0.69" Finger Splint; (10) 3" Cotton-Tipped Applicators; (2) Safety Pins; (2) Exam Quality Vinyl Gloves; (1) 4.5" Nickel-Plated Scissors; (1) 3" Tweezers; (1) First Aid Guide |
Case Material | Fabric |
Number of Shelves | 205 |
Capacity | 10 Person System |
Net Weight | 1.15 lbs |
Item | First Aid Kits |
Description
Perfectly portable, outdoor first aid kit is perfect for hiking, camping, marine adventures, home & auto. Outdoor softsided kit features all the essential first aid items for minor aches and injuries. Supplies are easy to find in a hurry, with patent-pending, clear-pocket pages. Softsided kit is easy to stow in luggage or in the car, occupying minimal space.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Burn Care Kit, Plastic Case, White, 5" H (BK10-HA.69.000)
- IRON DUCK Spineboard, Yellow, Looped End (35850-YL)
- IRISH SPRING Irish Spring Original Bar Soap Regular 3.7 oz., PK24 (US03750A)
- COVIDIEN Sharps Container, 2.2 Qt., Auto Drop, PK5 (S22Q100522)
- FIRST AID ONLY First Aid Kit Refill, First Aid Burn Cream, 10 Per Box (FAE-6201)
- FIRST AID ONLY First Aid Kit Refill, Orange, 19 pcs. (21-760)
- FIRST AID ONLY Bulk First Aid Kit, Fabric, 25 Person (FAO-432/LAB07)
- FIRST AID ONLY First Aid Kit w/House, 76pcs, 8x5", WHT (91322)
- FIRST AID ONLY First Aid Kit w/House, 785pcs, 5.75x22.5 (90831-021)
- FIRST AID ONLY First Aid Kit Refill, Fingertip Blue Metal Detectable Bandages, 20 Per Box (FAE-3040)
- PROPAC 60 Pc First Aid Kit (K3308)
- First Aid Only First Aid Kits