Shop All Gauze & Dressings
First Aid Only
Nonstick Pad, Sterile, 4in L x 3in W, PK50
Mfr # I261
Zoro # G9504643
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 4 in
- Waterproof No
- Sterile/Non-Sterile Sterile
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # I261
- Zoro # G9504643
- UPC # 92265092616
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Width | 3 in |
Length | 4 in |
Package Height | 5 1/4 in |
Dressing Width | 3 in |
Dressing Length | 4 in |
Package Length | 4 1/2 in |
Package Width | 3 1/4 in |
Description
Nonstick Pad, Dressing Length 4 in, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 50, Package Height 5 1/4 in, Package Width 3 1/4 in, Package Length 4 1/2 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color White, Dressing Material Cotton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURLY BAR SOAP AGGR FULL 7.5OZ (SS001)
- FIRST AID ONLY PVP Iodine Wipes, 10/BX, White, PK10 (FAO12015)
- ACCUCOLD 19" Wide Compact MOMCUBE Breast Milk Refrigerator (MC2)
- AFS Adjustable Bier Pin (1/2") (5711051)
- FIRST AID ONLY Gauze Pad, Sterile, 3 in. L x 3 in. W, PK8 (AN206)
- FIRST AID ONLY Gauze Pad, White, 3"L, 3"W (FAE-5013)
- FIRST AID ONLY Gauze Pad, Sterile, 3 in. L x 3 in. W, PK20 (I211)
- FIRST AID ONLY Gauze Roll, Sterile, White, 2 in. W (H245)
- FIRST AID ONLY Elastic Wrap, Beige, 2inWx5 (5-922)
- FIRST AID ONLY Bandage, Sterile, White, No, Muslin Blend (4-001)
- ZORO SELECT Eye Pad, Cotton/Gauze, Unitized, PK4 (64470)
- First Aid Only Gauze & Dressings