Shop All Gauze & Dressings
First Aid Only
Non-Stick Pad, Sterile, White, 3 in. W, PK50
Mfr # I256
Zoro # G1917511
product price: $13.89
/pk 50, $0.28/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 4 in
- Sterile/Non-Sterile Sterile
- Waterproof No
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # I256
- Zoro # G1917511
- UPC # 92265092562
- Country of Origin Multiple
- Category Gauze & Dressings
Dimensions
Width | 3 in |
Length | 4 in |
Dressing Width | 3 in |
Package Height | 5 1/4 in |
Package Width | 3 1/4 in |
Package Length | 4 1/2 in |
Dressing Length | 4 in |
Description
Non-Stick Pad, Dressing Length 4 in, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 50, Package Height 5 1/4 in, Package Width 3 1/4 in, Package Length 4 1/2 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color White, Dressing Material Cotton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXCARE First Aid Tape, Flexible, Clear, 1", PK24 (771-1PK)
- DIAL Extra Dry 7-Day Moisturizing Lotion with Shea Butter, 15 oz Refill (17000122595)
- POLIGRIP Comfort Seal Strip 40 Count, PK960 (08025)
- VASELINE Vaseline Hand & Body Lotion Mens Extra Strength 10 fl. oz., PK6 (41639)
- FIRST AID ONLY Bandage, Beige, Gauze, Bulk, 5 yd. (5-911)
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze (2-016)
- FIRST AID ONLY Bandage, Flesh, No, Muslin Blend, Unitized (4-006)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10 (3-200)
- FIRST AID ONLY 3 in x 3 in Gauze Pads, PK4 (3-001-001)
- FIRST AID ONLY Bandage, Non-Sterile, Flesh, No, Gauze, Bulk, Width: 3 in (5-902)
- MEDLINE INDUSTRIES, INC Medline MIIPRM21408C Caring Woven Gauze Sponges, 4 x 4, NonSterile, 8-ply, 200 Sponges/Pack (PRM21408C)
- First Aid Only Gauze & Dressings