Shop All Disposable Gloves
First Aid Only
Nitrile Exam Gloves, Nitrile, XL
Mfr # 91231
Zoro # G202540691
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 91231
- Zoro # G202540691
- UPC # 855303000000
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Exam Gloves |
Material | Nitrile |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (36VK97)
- KIWI LACE BOOT 72"" BLACK (70449)
- MOLDEX Alphas(TM) Reusable TPE Ear Plugs, Flanged Shape, 27 dB, Gray/Green, 50 PK (6436)
- HY-KO 5In Yellow Reflective Number 2, 10PK (B00752)
- FIRST AID ONLY Finger Cots, Nitrile, L, 144 PK, Blue (90922)
- FIRST AID ONLY Smart Compliance Refill Face Shield and Gloves, Vinyl, Power-Free, One Size, White (FAE6015)
- FIRST AID ONLY Gloves, Nitrile, One Size, 2 PK, Clear (FAE-6018)
- FIRST AID ONLY Nitrile Disposable Gloves, Nitrile, L (FAE6018)
- FIRST AID ONLY Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, L, 2 PK, Blue (21-026)
- FIRST AID ONLY Finger Cots, Nitrile, One Size, Blue (FAE-6050)
- KIMTECH Kimtech, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 200 PK, Blue (62827)
- First Aid Only Disposable Gloves